Flat Shipping

Flat Shipping at €24.99 + VAT

TE-CO 60254 Double End Threaded Stud M6 x 1 x 95mm Overall Length - Pack Of 2 | AA9NGN 1EA49

TE-CO 60254 Double End Threaded Stud, M6x1 Thread Size, Class 2A, Rockwell C27, Gr. 5, Blk Oxide, 95mm Lg., Rnd Spacer, Unequal, 2 Pk

Item: AA9NGN Model: 60254Cross Ref: 1EA49
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.36 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble End Threaded Stud
ClassClass 2A
FinishBlack Oxide
GradeGrade 5
HardnessRockwell C27
Length95 mm
MaterialSteel
Min. Tensile Strength125000 psi
Shank ShapeRound Spacer
System Of MeasurementMetric
Thread DirectionRight Hand
Thread Length A27 mm
Thread Length B12 mm
Thread SizeM6 x 1
Thread TypeMetric Coarse
TypeUnequal
Yield Strength120000 psi
ColorBlack
End TypeStraight Cut
Material Grade/classGrade 5
Minimum Yield Strength120000 psi
Overall Length95 mm
Rockwell HardnessC27 Min
Rod ShapeRound
Rohs CompliantYes
Tensile Strength105000 psi
Thread Fit2A
Thread Size AM6 x 1
Thread Size BM6 x 1
Threaded Rod TypeStandard
Wrench FlatsNo

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)0.76
Ship length (cm)10.16
Ship width (cm)1.02
HS code7318155051
Country of OriginUS

Product Variants

ProductModelThread Length AThread Length BShank ShapeThread TypeTypeThread DirectionMin. Tensile StrengthYield StrengthPkg. Qty.Price
TE-CO 40404 Double End Threaded Stud 5/16-18 x 3 Overall Length - Pack Of 2 | AA9LDK 1DU85 404041 1/8"1 1/8"Round SpacerCoarseEqualRight Hand125000 psi120000 psi2€6.87
TE-CO 40405 Double Threaded Stud 5/16-18 x 3 1/2 Overall Length - Pack Of 2 | AA9LDL 1DU86 404051 1/8"1 1/8"Round SpacerCoarseEqualRight Hand125000 psi120000 psi2€7.47
TE-CO 40406 Double End Threaded Stud 5/16-18 x 4 Overall Length - Pack Of 2 | AA9LDM 1DU87 404061 1/8"1 1/8"Round SpacerCoarseEqualRight Hand125000 psi120000 psi2€7.00
TE-CO 40408 Double End Threaded Stud 5/16-18 x 5 Overall Length - Pack Of 2 | AA9LDN 1DU88 404081 1/8"1 1/8"Round SpacerCoarseEqualRight Hand125000 psi120000 psi2€7.84
TE-CO 40410 Double End Threaded Stud 5/16-18 x 6 Overall Length - Pack Of 2 | AA9LDP 1DU89 404101 1/8"1 1/8"Round SpacerCoarseEqualRight Hand125000 psi120000 psi2€6.80
TE-CO 40412 Double End Threaded Stud 5/16-18 x 7 Overall Length - Pack Of 2 | AA9LDQ 1DU90 404121 1/8"1 1/8"Round SpacerCoarseEqualRight Hand125000 psi120000 psi2€8.70
TE-CO 40414 Double End Threaded Stud 5/16-18 x 8 Overall Length - Pack Of 2 | AA9LDR 1DU91 404141 1/8"1 1/8"Round SpacerCoarseEqualRight Hand125000 psi120000 psi2€8.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TE-CO 60254 Double End Threaded Stud, M6x1 Thread Size, Class 2A, Rockwell C27, Gr. 5, Blk Oxide, 95mm Lg., Rnd Spacer, Unequal, 2 Pk
€17.36 /pack