Flat Shipping

Flat Shipping at €24.99 + VAT

TE-CO 53302 Plunger Spring Stainless Steel #8-32 5/8 - Pack Of 5 | AC4CLG 2YLE8

TE-CO 53302 Plunger Spring Stainless Steel #8-32 5/8 - Pack Of 5

Item: AC4CLG Model: 53302Cross Ref: 2YLE8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€72.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Plunger
Body Length5/8"
Body MaterialStainless Steel
Body Width#8-32
FunctionUsed In Applications When Higher End Forces Are Needed, Often Used To Raise Or Eject Parts
GradeGrade 303
Handle TypeHex Socket Drive
MaterialStainless Steel
Overall Length5/8"
Plunger Dia.0.07"
Projection0.093"
RetractableNo
ThreadFully Threaded
Thread Length5/8"
Thread Size#8-32
Thread-locking Element IncludedYes
TypeWith Locking Element
Width0.05"
Body FinishUncoated
Body Material GradeGrade 303
Drive Size0.05"
Final Nose Force2.3 lbf.
Initial Nose Force0.7 lbf.
Measurement SystemInch
Mounting TypeHex Socket Drive
Plunger FinishZinc
Plunger MaterialSteel
Plunger Material GradeGrade 12L14
Plunger Projection0.093"
Plunger Width0.07"
Thread-locking ElementWith Thread-Locking Element

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)0.25
Ship length (cm)19.05
Ship width (cm)11.43
HS code7318190000
Country of OriginUS

Product Variants

ProductModelBody LengthTypePlunger Dia.Body WidthOverall LengthProjectionThread LengthThread-locking Element IncludedPkg. Qty.Price
TE-CO 53201 Plunger Spring Stainless Steel #6-32 17/32 - Pack Of 5 | AC4CKR 2YLD3 532010.531"With Locking Element0.046"#6-3217/32"0.062"17/32"Yes5€73.74
TE-CO 53202 Plunger Spring Stainless Steel #6-32 3/8 - Pack Of 5 | AC4CKT 2YLD4 532023/8"With Locking Element0.046"#6-323/8"0.093"3/8"Yes5€83.60
TE-CO 53203 Plunger Spring Stainless Steel #8-32 5/8 - Pack Of 5 | AC4CKU 2YLD5 532035/8"With Locking Element0.07"#8-325/8"0.093"5/8"Yes5€73.15
TE-CO 53204 Plunger Spring Stainless Steel #10-32 3/4 - Pack Of 5 | AC4CKV 2YLD6 532043/4"With Locking Element0.093"#10-323/4"1/8"3/4"Yes5€74.11
TE-CO 53205 Plunger Spring Stainless Steel 1/4-20 1 - Pack Of 5 | AC4CKW 2YLD7 532051"With Locking Element-1/4"----5€69.49
TE-CO 53206 Plunger Spring Stainless Steel 1/4-28 1 - Pack Of 5 | AC4CKX 2YLD8 532061"--1/4"----5€68.66
TE-CO 53207 Plunger Spring Stainless Steel 1/4-20 3/4 - Pack Of 5 | AC4CKY 2YLD9 532073/4"With Locking Element-1/4"----5€64.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TE-CO 53302 Plunger Spring Stainless Steel #8-32 5/8 - Pack Of 5
€72.26 /unit