Flat Shipping

Flat Shipping at €24.99 + VAT

TE-CO 5322501 Spring Plunger Heavy Stainless Steel 1/2-13 x 1 1/4 L Pk5 | AA8KXF 19A670

TE-CO 5322501 Spring Plunger Heavy Stainless Steel 1/2-13 x 1 1/4 L Pk5

Item: AA8KXF Model: 5322501Cross Ref: 19A670
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€71.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Plunger
Body Length1 1/4"
MaterialNylon , Stainless Steel
PlungerNylon
Body Diameter1/2"
Body FinishUncoated
Body MaterialStainless Steel
Drive Size0.188"
Measurement SystemInch
Mounting TypeHex Socket Drive
Overall Length1.5"
Plunger FinishBlack Oxide
Plunger MaterialDelrin
Thread Size1/2"-13

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)15.24
Ship length (cm)10.16
Ship width (cm)2.54
HS code7318190000
Country of OriginUS

Product Variants

ProductModelMaterialBody LengthTypePlungerGradePkg. Qty.Price
TE-CO 5322001 Spring Plunger Heavy Stainless Steel 8-32 x 5/8 L Pk5 | AA8KXA 19A665 5322001Stainless Steel5/8"-NylonGrade 3035€69.30
TE-CO 5322101 Spring Plunger Heavy Stainless Steel 10-32 x 3/4 L Pk5 | AA8KXB 19A666 5322101Stainless Steel3/4"-Nylon-5€65.45
TE-CO 5322201 Spring Plunger Heavy Stainless Steel 1/4-20 x 1 L Pk5 | AA8KXC 19A667 5322201Stainless Steel1"-Nylon-5€62.08
TE-CO 5322301 Spring Plunger Heavy Stainless Steel 5/16-18 x 1 L Pk5 | AA8KXD 19A668 5322301Stainless Steel1"-Nylon-5€65.45
TE-CO 5322401 Spring Plunger Heavy Stainless Steel 3/8-16 x 1 1/8 L Pk5 | AA8KXE 19A669 5322401Stainless Steel1 1/8"-Nylon-5€70.28
TE-CO 5322601 Spring Plunger Heavy Stainless Steel 5/8-11 x 1 1/2 L Pk5 | AA8KXG 19A671 5322601Stainless Steel1 1/2"-Nylon-5€110.46
TE-CO 5342101 Spring Plunger Heavy Stainless Steel #10 D x 15/32 L Pk5 | AA8LAU 19A752 5342101Stainless Steel0.469"With Locking ElementNylon-5€49.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TE-CO 5322501 Spring Plunger Heavy Stainless Steel 1/2-13 x 1 1/4 L Pk5
€71.34 /unit