Flat Shipping

Flat Shipping at €24.99 + VAT

TE-CO 52708X01 Spring Plunger Without Locking #6 3/8 Pk5 | AB6GWL 21R199

TE-CO 52708X01 Spring Plunger Without Locking #6 3/8 Pk5

Item: AB6GWL Model: 52708X01Cross Ref: 21R199
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Plunger
Body Length3/8"
FinishZinc Plated
MaterialNylon , Steel
PlungerNylon
TypeWithout Locking Element
Body FinishZinc Plated
Body MaterialSteel
Body Material GradeGrade 12L14
Final Nose Force1.5 lbf.
Initial Nose Force0.5 lbf.
Measurement SystemInch
Mounting TypeSlotted Drive
Overall Length0.411"
Plunger FinishZinc
Plunger MaterialDelrin
Plunger Projection0.036"
Plunger Width0.046"
Thread Size#6-32
Thread-locking ElementWithout Thread-Locking Element

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)15.24
Ship length (cm)10.16
Ship width (cm)2.54
HS code7318190000
Country of OriginUS

Product Variants

ProductModelMaterialBody LengthTypePlunger Dia.PlungerBody Dia.Plunger TravelGradePkg. Qty.Price
TE-CO 5230701 Spring Plunger 5/8-11 x 1 1/2 L Pk5 | AA8KWM 19A653 5230701Nylon1 1/2"--Nylon---5€50.81
TE-CO 5230801 Spring Plunger 1/4-20 x 1 L Pk5 | AA8KWN 19A654 5230801Nylon1"--Nylon---5€47.08
TE-CO 5210701 Spring Plunger Black Oxide 5/8-11 x 1 1/2l Pk5 | AA8KWX 19A662 5210701Steel1 1/2"Spring0.31"-5/8"0.312"-5€37.30
TE-CO 5210801 Spring Plunger Black Oxide 1/4-20 x 1 L Pk5 | AA8KWY 19A663 5210801Steel1"--Nylon---5€46.18
TE-CO 5210901 Spring Plunger Black Oxide 1/4-20 x 3/4 L Pk5 | AA8KWZ 19A664 5210901Steel3/4"Spring0.119"-1/4"1/8"-5€37.14
TE-CO 5322701 Spring Plunger Heavy Stainless Steel 1/4-20 x 1 L Pk5 | AA8KXH 19A672 5322701Stainless Steel1"--Nylon---5€63.13
TE-CO 5332001 Spring Plunger Light Stainless Steel 1/4-20 x 1 L Pk5 | AA8KXT 19A681 5332001Stainless Steel1"--Nylon---5€53.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TE-CO 52708X01 Spring Plunger Without Locking #6 3/8 Pk5
€40.81 /unit