Flat Shipping

Flat Shipping at €24.99 + VAT

TE-CO 5270501 Spring Plunger Light End 3/8 D x 5/8 L Pk5 | AA8LAM 19A746

TE-CO 5270501 Spring Plunger Light End 3/8 D x 5/8 L Pk5

Item: AA8LAM Model: 5270501Cross Ref: 19A746
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€42.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Plunger
Body Length5/8"
FinishZinc Plated
MaterialNylon , Steel
PlungerNylon
Thread Size3/8"-16
TypeWith Locking Element
Body Diameter3/8"
Body FinishZinc Plated
Body MaterialSteel
Body Material GradeGrade 12L14
Measurement SystemInch
Mounting TypeSlotted Drive
Overall Length0.735"
Plunger FinishZinc
Plunger MaterialDelrin

Shipping Info:

Ship weight (kg) 0.0202
Ship height (cm)15.24
Ship length (cm)10.16
Ship width (cm)2.54
HS code7318190000
Country of OriginUS

Product Variants

ProductModelMaterialBody LengthTypePlunger Dia.PlungerBody Dia.Plunger TravelGradePkg. Qty.Price
TE-CO 5230701 Spring Plunger 5/8-11 x 1 1/2 L Pk5 | AA8KWM 19A653 5230701Nylon1 1/2"--Nylon---5€50.81
TE-CO 5230801 Spring Plunger 1/4-20 x 1 L Pk5 | AA8KWN 19A654 5230801Nylon1"--Nylon---5€47.08
TE-CO 5210701 Spring Plunger Black Oxide 5/8-11 x 1 1/2l Pk5 | AA8KWX 19A662 5210701Steel1 1/2"Spring0.31"-5/8"0.312"-5€37.30
TE-CO 5210801 Spring Plunger Black Oxide 1/4-20 x 1 L Pk5 | AA8KWY 19A663 5210801Steel1"--Nylon---5€46.18
TE-CO 5210901 Spring Plunger Black Oxide 1/4-20 x 3/4 L Pk5 | AA8KWZ 19A664 5210901Steel3/4"Spring0.119"-1/4"1/8"-5€37.14
TE-CO 5322701 Spring Plunger Heavy Stainless Steel 1/4-20 x 1 L Pk5 | AA8KXH 19A672 5322701Stainless Steel1"--Nylon---5€63.13
TE-CO 5332001 Spring Plunger Light Stainless Steel 1/4-20 x 1 L Pk5 | AA8KXT 19A681 5332001Stainless Steel1"--Nylon---5€53.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TE-CO 5270501 Spring Plunger Light End 3/8 D x 5/8 L Pk5
€42.73 /unit