Flat Shipping

Flat Shipping at €24.99 + VAT

TE-CO 52405 Plunger Spring Steel B/o 3/8-16 5/8 - Pack Of 5 | AC4CHQ 2YKX1

TE-CO 52405 Plunger Spring Steel B/o 3/8-16 5/8 - Pack Of 5

Item: AC4CHQ Model: 52405Cross Ref: 2YKX1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€44.75 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Plunger
BodyBlack Oxide
Body FinishBlack Oxide Coated
Body Length5/8"
Body Width3/8"
FinishBlack Oxide
FunctionUsed In Applications When Higher End Forces Are Needed, Often Used To Raise Or Eject Parts
MaterialSteel
Thread Size3/8"-16
TypeWith Locking Element

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)1.02
Ship length (cm)17.78
Ship width (cm)11.43
HS code7318155051
Country of OriginUS

Product Variants

ProductModelTypeMaterialBody LengthPlunger Dia.Body WidthBodyBody FinishOverall LengthPkg. Qty.Price
TE-CO 52401 Plunger Spring Steel B/o #8-36 7/16 - Pack Of 5 | AC4CHL 2YKW6 52401With Locking ElementSteel0.438"0.07"#8-36Black OxideBlack Oxide Coated7/16"5€41.49
TE-CO 52402 Plunger Spring Steel B/o #10-32 - Pack Of 5 | AC4CHM 2YKW7 52402With Locking ElementSteel0.469"0.093"#10-32Black OxideBlack Oxide Coated15/32"5€31.34
TE-CO 52403 Plunger Spring Steel B/o 1/4-20 - Pack Of 5 | AC4CHN 2YKW8 52403With Locking ElementSteel0.531"-1/4"Black OxideBlack Oxide Coated-5€33.22
TE-CO 52404 Plunger Spring Steel B/o 5/16-18 - Pack Of 5 | AC4CHP 2YKW9 52404With Locking ElementSteel0.562"-0.313"Black OxideBlack Oxide Coated-5€39.68
TE-CO 52406 Plunger Spring Steel B/o 1/2-13 3/4 - Pack Of 5 | AC4CHR 2YKX2 52406With Locking ElementSteel3/4"-1/2"Black OxideBlack Oxide Coated-5€34.98
TE-CO 52407 Plunger Spring Steel B/o 5/8-11 - Pack Of 5 | AC4CHT 2YKX3 52407With Locking ElementSteel1.062"-5/8"Black OxideBlack Oxide Coated-5€51.74
TE-CO 52408 Plunger Spring Steel B/o #6-32 3/8 - Pack Of 5 | AC4CHU 2YKX4 52408With Locking ElementSteel3/8"0.046"#6-32Black OxideBlack Oxide Coated3/8"5€46.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TE-CO 52405 Plunger Spring Steel B/o 3/8-16 5/8 - Pack Of 5
€44.75 /pack