Flat Shipping

Flat Shipping at €24.99 + VAT

TE-CO 52217X Plunger Spring With Out Lock 1/4-20 3/4 Pk5 | AC4CTH 2YLZ3

TE-CO 52217X Plunger Spring With Out Lock 1/4-20 3/4 Pk5

Item: AC4CTH Model: 52217XCross Ref: 2YLZ3
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€44.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Plunger
BodyZinc Plated Clear Chromate
Body Length3/4"
Body Width1/4"
FinishZinc Plated, Clear Chromate
FunctionUsed In Applications When Higher End Forces Are Needed, Often Used To Raise Or Eject Parts
GradeGrade 440
MaterialStainless Steel , Steel
Thread Size1/4"-20
TypeWithout Locking Element
Body Diameter1/4"
Body FinishZinc Plated
Body MaterialSteel
Body Material GradeGrade 12L14
Drive Size0.078"
Final Nose Force2 lbf.
Measurement SystemInch
Mounting TypeHex Socket Drive
Overall Length0.875"
Plunger FinishZinc
Plunger MaterialSteel
Plunger Material GradeGrade 12L14

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)1.02
Ship length (cm)17.78
Ship width (cm)11.43
HS code7318190000
Country of OriginUS

Product Variants

ProductModelMaterialBody LengthTypePlunger Dia.Body WidthBodyBody FinishOverall LengthPkg. Qty.Price
TE-CO 52001 Plunger Spring Steel B/o #6-32 17/32 Pk5 | AC4CGJ 2YKT8 52001Steel0.531"With Locking Element0.046"#6-32Black OxideBlack Oxide Coated17/32"5€42.04
TE-CO 52002 Plunger Spring Steel B/o #6-32 3/8 - Pack Of 5 | AC4CGK 2YKT9 52002Steel3/8"With Locking Element0.046"#6-32Black OxideBlack Oxide Coated3/8"5€45.12
TE-CO 52003 Plunger Spring Steel B/o #8-32 5/8 - Pack Of 5 | AC4CGL 2YKU1 52003Steel5/8"With Locking Element0.07"#8-32Black OxideBlack Oxide Coated5/8"5€47.22
TE-CO 52004 Plunger Spring Steel B/o #10-32 3/4 - Pack Of 5 | AC4CGM 2YKU2 52004Steel3/4"With Locking Element0.093"#10-32Black OxideBlack Oxide Coated3/4"5€34.48
TE-CO 52005 Plunger Spring Steel B/o 1/4-20 1 - Pack Of 5 | AC4CGN 2YKU3 52005Steel1"With Locking Element-1/4"Black OxideBlack Oxide Coated-5€37.97
TE-CO 52006 Plunger Spring Steel B/o 1/4-28 1 - Pack Of 5 | AC4CGP 2YKU4 52006Steel1"--1/4"Black OxideBlack Oxide Coated-5€42.99
TE-CO 52007 Plunger Spring Steel B/o 1/4-20 3/4 - Pack Of 5 | AC4CGQ 2YKU5 52007Steel3/4"With Locking Element-1/4"Black OxideBlack Oxide Coated-5€34.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TE-CO 52217X Plunger Spring With Out Lock 1/4-20 3/4 Pk5
€44.60 /unit