Flat Shipping

Flat Shipping at €24.99 + VAT

TE-CO 52202 Plunger Spring Steel Zinc #8-32 5/8 - Pack Of 5 | AC4CGZ 2YKV4

TE-CO 52202 Plunger Spring Steel Zinc #8-32 5/8 - Pack Of 5

Item: AC4CGZ Model: 52202Cross Ref: 2YKV4
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€41.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Plunger
BodyZinc Plated Clear Chromate
Body FinishZinc
Body Length5/8"
Body MaterialSteel
Body Width#8-32
Final Nose Force2.3 lbs.
FinishZinc Plated, Clear Chromate
FunctionUsed In Applications When Higher End Forces Are Needed, Often Used To Raise Or Eject Parts
Handle TypeHex Socket Drive
Initial Nose Force0.7 lbs.
MaterialSteel
Overall Length5/8"
PlungerCase Hardened , Case Hardened Steel, Zinc Plated
Plunger Dia.0.07"
Projection0.093"
RetractableNo
ThreadFully Threaded
Thread Length5/8"
Thread Size#8-32
Thread-locking Element IncludedYes
TypeWith Locking Element
Width0.05"
Body Material GradeGrade 12L14
Drive Size0.05"
Measurement SystemInch
Mounting TypeHex Socket Drive
Plunger FinishZinc
Plunger MaterialSteel
Plunger Material GradeGrade 12L14

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)0.25
Ship length (cm)17.78
Ship width (cm)11.43
HS code7318190000
Country of OriginUS

Product Variants

ProductModelMaterialBody LengthTypePlunger Dia.Body WidthBodyBody FinishOverall LengthPkg. Qty.Price
TE-CO 52001 Plunger Spring Steel B/o #6-32 17/32 Pk5 | AC4CGJ 2YKT8 52001Steel0.531"With Locking Element0.046"#6-32Black OxideBlack Oxide Coated17/32"5€42.04
TE-CO 52002 Plunger Spring Steel B/o #6-32 3/8 - Pack Of 5 | AC4CGK 2YKT9 52002Steel3/8"With Locking Element0.046"#6-32Black OxideBlack Oxide Coated3/8"5€45.12
TE-CO 52003 Plunger Spring Steel B/o #8-32 5/8 - Pack Of 5 | AC4CGL 2YKU1 52003Steel5/8"With Locking Element0.07"#8-32Black OxideBlack Oxide Coated5/8"5€47.22
TE-CO 52004 Plunger Spring Steel B/o #10-32 3/4 - Pack Of 5 | AC4CGM 2YKU2 52004Steel3/4"With Locking Element0.093"#10-32Black OxideBlack Oxide Coated3/4"5€34.48
TE-CO 52005 Plunger Spring Steel B/o 1/4-20 1 - Pack Of 5 | AC4CGN 2YKU3 52005Steel1"With Locking Element-1/4"Black OxideBlack Oxide Coated-5€37.97
TE-CO 52006 Plunger Spring Steel B/o 1/4-28 1 - Pack Of 5 | AC4CGP 2YKU4 52006Steel1"--1/4"Black OxideBlack Oxide Coated-5€42.99
TE-CO 52007 Plunger Spring Steel B/o 1/4-20 3/4 - Pack Of 5 | AC4CGQ 2YKU5 52007Steel3/4"With Locking Element-1/4"Black OxideBlack Oxide Coated-5€34.55

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TE-CO 52202 Plunger Spring Steel Zinc #8-32 5/8 - Pack Of 5
€41.63 /unit