Flat Shipping

Flat Shipping at €24.99 + VAT

TE-CO 46680 T-bolt Stainless Steel 3/4-10 x 2-1/2 | AC4BZZ 2YJA3

TE-CO 46680 T-bolt Stainless Steel 3/4-10 x 2-1/2

Item: AC4BZZ Model: 46680Cross Ref: 2YJA3
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€48.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemT-Bolt
FinishNone
Head Height0.531"
Head Width1.312"
Length Under Head2 1/2"
MaterialStainless Steel
Rockwell HardnessRockwell C27
Slot Size3/4"
Tensile Strength16700 psi
Thread Length1 3/4"
Thread Size3/4"-10
Thread TypeCoarse
TypeMedium Strength
For T-slot Size3/4"
Head Length1 5/16"
Head TypeSquare
Measurement SystemInch
ThreadingPartially Threaded

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)3.05
Ship length (cm)7.87
Ship width (cm)6.86
HS code7318152095
Country of OriginUS

Product Variants

ProductModelThread SizeThread LengthHead WidthHead HeightLength Under HeadSlot SizeMaterialRockwell HardnessPrice
TE-CO 46480 T-bolt Stainless Steel 1/2-13 x 1-1/2 | AC4BYJ 2YHY6 464801/2"-131"7/8"0.312"1 1/2"1/2"Stainless SteelRockwell C27€25.72
TE-CO 46481 T-bolt Stainless Steel 1/2-13 x 2 | AC4BYK 2YHY7 464811/2"-131 1/2"7/8"0.312"2"1/2"Stainless SteelRockwell C27€25.18
TE-CO 46482 T-bolt, Stainless Steel, 1/2-13" Thread Size,2" Thread Length | AC4BYL 2YHY8 464821/2"-132"7/8"0.312"2 1/2"1/2"Stainless SteelRockwell C27€25.30
TE-CO 46484 T-bolt Stainless Steel 1/2-13 x 4 | AC4BYM 2YHZ1 464841/2"-132"7/8"0.312"4"1/2"Stainless SteelRockwell C27€27.16
TE-CO 46485 T-bolt Stainless Steel 1/2-13 x 5 | AC4BYN 2YHZ2 464851/2"-132"7/8"0.312"5"1/2"Stainless SteelRockwell C27€26.48
TE-CO 46486 T-bolt Stainless Steel 1/2-13 x 6 | AC4BYP 2YHZ3 464861/2"-132"7/8"0.312"6"1/2"Stainless SteelRockwell C27€27.47
TE-CO 46487 T-bolt Stainless Steel 1/2-13 x 8 | AC4BYQ 2YHZ4 464871/2"-132"7/8"0.312"8"1/2"Stainless SteelRockwell C27€28.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TE-CO 46680 T-bolt Stainless Steel 3/4-10 x 2-1/2
€48.95 /unit