Flat Shipping

Flat Shipping at €24.99 + VAT

TE-CO 46262 T-bolt 4140 Steel 3/8-16 x 2-1/2 | AC4BXL 2YHV4

TE-CO 46262 T-bolt 4140 Steel 3/8-16 x 2-1/2

Item: AC4BXL Model: 46262Cross Ref: 2YHV4
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€19.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemT-Bolt
FinishBlack Oxide
GradeGrade 4140
Head Height1/4"
Head Width0.688"
Length Under Head2 1/2"
MaterialSteel
Rockwell HardnessRockwell C32 To C36
Slot Size3/8"
Tensile Strength5425 psi
Thread Length2"
Thread Size3/8"-16
Thread TypeCoarse
TypeHigh Strength
For T-slot Size3/8"
Head Length11/16"
Head TypeSquare
Measurement SystemInch
Thread Fit2A
ThreadingPartially Threaded

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.78
Ship length (cm)3.3
Ship width (cm)11.43
HS code7318152095
Country of OriginUS

Product Variants

ProductModelThread SizeThread LengthHead WidthHead HeightLength Under HeadSlot SizeMaterialRockwell HardnessPrice
TE-CO 46260 T-bolt 4140 Steel 3/8-16 x 1-1/2 | AC4BXJ 2YHV2 462603/8"-161"0.688"1/4"1 1/2"3/8"SteelRockwell C32 To C36€13.66
TE-CO 46261 T-bolt 4140 Steel 3/8-16 x 2 | AC4BXK 2YHV3 462613/8"-161 1/2"0.688"1/4"2"3/8"SteelRockwell C32 To C36€13.82
TE-CO 46265 T-bolt 4140 Steel 3/8-16 x 4 | AC4BXM 2YHV7 462653/8"-162"0.688"1/4"4"3/8"SteelRockwell C32 To C36€16.82
TE-CO 46266 T-bolt 4140 Steel 3/8-16 x 5 | AC4BXN 2YHV8 462663/8"-162"0.688"1/4"5"3/8"SteelRockwell C32 To C36€17.46
TE-CO 46267 T-bolt 4140 Steel 3/8-16 x 6 | AC4BXP 2YHV9 462673/8"-162"0.688"1/4"6"3/8"SteelRockwell C32 To C36€18.56
TE-CO 46461 T-bolt 4140 Steel 1/2-13 x 2 | AC4BXQ 2YHW2 464611/2"-131 1/2"7/8"0.312"2"1/2"SteelRockwell C32 To C36€18.50
TE-CO 46463 T-bolt 4140 Steel 1/2-13 x 3 | AC4BXR 2YHW4 464631/2"-132"7/8"0.312"3"1/2"SteelRockwell C32 To C36€19.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TE-CO 46262 T-bolt 4140 Steel 3/8-16 x 2-1/2
€19.00 /unit