Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

TE-CO 44453 Leveling Pad 3/4-10 3-1/2 Zinc | AC4BTF 2YHD2

TE-CO 44453 Leveling Pad 3/4-10 3-1/2 Zinc

Item: AC4BTF Model: 44453Cross Ref: 2YHD2
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€72.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeveling Pad
FinishYellow Zinc Plated
Thread Size3/4"-10
Base Diameter3"
Base ShapeRound
Bolt Length1.97"
Connection TypeThreaded Stud
Load Capacity7200 lbs.
Material12L14 Steel
Overall Height3 1/2"

Shipping Info:

Ship weight (kg) 0.837
Ship height (cm)6.1
Ship length (cm)20.32
Ship width (cm)10.16
HS code8487900080
Country of OriginUS

Product Variants

ProductModelThread SizeLoad CapacityFinishPrice
TE-CO 44450 Leveling Pad 3/8-16 2-7/8 Zinc | AC4BTC 2YHC8 444503/8"-163750 lbs.Yellow Zinc Plated€22.70
TE-CO 44451 Leveling Pad 1/2-13 3-1/8 Zinc | AC4BTD 2YHC9 444511/2"-135000 lbs.Yellow Zinc Plated€29.78
TE-CO 44452 Leveling Pad 5/8-11 3-1/4 Zinc | AC4BTE 2YHD1 444525/8"-11-Yellow Zinc Plated€41.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TE-CO 44453 Leveling Pad 3/4-10 3-1/2 Zinc
€72.81 /unit