Flat Shipping

Flat Shipping at €24.99 + VAT

TE-CO 44434 Leveling Pad 3/4-10 1-1/2 Zinc | AC4BTB 2YHC7

TE-CO 44434 Leveling Pad 3/4-10 1-1/2 Zinc

Item: AC4BTB Model: 44434Cross Ref: 2YHC7
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€56.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLeveling Pad
Base Dia.3"
Connection TypeBoltless
FinishYellow Zinc Plated
Height1 1/2"
Leveling Mount TypeBoltless
Load Capacity7200 lbs.
Swivel Angle10°
Thread Size3/4"-10
Base Diameter3"
Base MaterialSteel
Base ShapeRound
Base Thickness0.5"
Material12L14 Steel
Overall Height1 1/2"
Socket Material12L14 Steel

Shipping Info:

Ship weight (kg) 0.6435
Ship height (cm)4.57
Ship length (cm)11.43
Ship width (cm)7.62
HS code8487900080
Country of OriginUS

Product Variants

ProductModelThread SizeLoad CapacityFinishHeightLeveling Mount TypeSwivel AnglePrice
TE-CO 44401 Leveling Pad 3/8-16 7/8 Black Oxide | AC4BRV 2YHA9 444013/8"-163750 lbs.Black Oxide---€19.58
TE-CO 44402 Leveling Pad 1/2-13 1-1/8 Black Oxide | AC4BRW 2YHC1 444021/2"-135000 lbs.Black Oxide1.13"Boltless10°€21.22
TE-CO 44403 Leveling Pad 5/8-11 1-1/4 Black Oxide | AC4BRX 2YHC2 444035/8"-116000 lbs.Black Oxide---€35.20
TE-CO 44404 Leveling Pad 3/4-10 1-1/2 Black Oxide | AC4BRY 2YHC3 444043/4"-107200 lbs.Black Oxide---€45.42
TE-CO 44432 Leveling Pad 1/2-13 1-1/8 Zinc | AC4BRZ 2YHC5 444321/2"-135000 lbs.Yellow Zinc Plated---€25.72
TE-CO 44433 Leveling Pad 5/8-11 1-1/4 Zinc | AC4BTA 2YHC6 444335/8"-116000 lbs.Yellow Zinc Plated1 1/4"Boltless10°€37.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TE-CO 44434 Leveling Pad 3/4-10 1-1/2 Zinc
€56.33 /unit