Flat Shipping

Flat Shipping at €24.99 + VAT

TE-CO 42710 Washer Assembly Black Oxide Fits 1-1/2 In | AC4BVW 2YHL5

TE-CO 42710 Spherical Washer Assembly, 1 1/2 In Fits Bolt Size, Blk Oxide

Item: AC4BVW Model: 42710Cross Ref: 2YHL5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpherical Washer Assembly
ColorBlack
FinishBlack Oxide
Fits Bolt Sizes1 1/2"
HardnessRockwell 85-90 on 15N Scale
Inside Dia.1.563"
MaterialSteel
Outside Dia.2 7/8"
Radius3"
System Of MeasurementImperial
Temp. Range400°F
Thickness1/2"
Thickness Tolerance-0.016" to +0.016"
Washer TypeSpherical Washer Assembly
Bottom Washer Inside Diameter1.563"
Bottom Washer Outside Diameter2.875"
Bottom Washer Radius3"
Dimensional StandardsTCMAI
For Screw Size1 1/2"
Maximum Rotation
Maximum Thickness1/2"
Minimum Thickness1/2"
Rockwell Hardness85 to 90 on 15N Scale
Spherical Washer TypeSpherical Washer Assembly
Top Washer Inside Diameter1.625"
Top Washer Outside Diameter2 7/8"
Top Washer Radius3"

Shipping Info:

Ship weight (kg) 0.2835
Ship height (cm)1.27
Ship length (cm)7.37
Ship width (cm)7.37
HS code7318220000
Country of OriginUS

Product Variants

ProductModelFits Bolt SizesInside Dia.Outside Dia.ThicknessRadiusThickness ToleranceHardnessColorPkg. Qty.Price
TE-CO 42702 Washer Assembly Black Oxide Fits 5/16 3/8 In | AC4BVN 2YHK6 427023/8", 5/16"13/32"7/8"1/4"1 1/4"-0.016" to +0.016"Rockwell 85-90 on 15N ScaleBlack1€3.03
TE-CO 42703 Washer Assembly Black Oxide Fits 7/16 1/2 In | AC4BVP 2YHK7 427031/2"17/32"1 1/8"5/16"1 1/2"-0.016" to +0.016"Rockwell 85-90 on 15N ScaleBlack1€4.61
TE-CO 42704 Washer Assembly Black Oxide Fits 5/8 In | AC4BVQ 2YHK8 427045/8"21/32"1 3/8"5/16"1 3/4"-0.016" to +0.016"Rockwell 85-90 on 15N ScaleBlack1€5.80
TE-CO 42705 Washer Assembly Black Oxide Fits 3/4 In | AC4BVR 2YHK9 427053/4"0.781"1 5/8"3/8"2 1/4"-0.016" to +0.016"Rockwell 85-90 on 15N ScaleBlack1€7.69
TE-CO 42706 Washer Assembly Black Oxide Fits 7/8 In | AC4BVT 2YHL1 427067/8"0.933"1 3/4"3/8"2 1/2"-0.016" to +0.016"Rockwell 85-90 on 15N ScaleBlack1€10.29
TE-CO 42707 Washer Assembly Black Oxide Fits 1 In | AC4BVU 2YHL2 427071"1.063"2"1/2"2 3/4"-0.016" to +0.016"Rockwell 85-90 on 15N ScaleBlack2€11.03
TE-CO 42708 Washer Assembly Black Oxide Fits 1-1/8 In | AC4BVV 2YHL3 427081 1/8"1 3/16"2 1/4"1/2"3"-0.016" to +0.016"Rockwell 85-90 on 15N ScaleBlack1€20.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TE-CO 42710 Spherical Washer Assembly, 1 1/2 In Fits Bolt Size, Blk Oxide
€39.11 /unit