Flat Shipping

Flat Shipping at €24.99 + VAT

TE-CO 40578 Double End Threaded Stud 3/8-16 x 5 Overall Length - Pack Of 2 | AD2XZH 3WE13

TE-CO 40578 Double End Threaded Stud, 3/8 In - 16 Thread Size, Class 2A, Rockwell C27, Gr. 18-8, Pln, 5 In Lg., Rnd Spacer, Equal, 2 Pk

Item: AD2XZH Model: 40578Cross Ref: 3WE13
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€17.23 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble End Threaded Stud
ClassClass 2A
FinishPlain
GradeGrade 18-8
HardnessRockwell C27
Length5"
MaterialStainless Steel
Min. Tensile Strength100000 psi
Shank ShapeRound Spacer
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Length A1 1/4"
Thread Length B1 1/4"
Thread Size3/8"-16
Thread TypeCoarse
TypeEqual
Yield Strength60000 psi
End TypeStraight Cut
Overall Length5"
Rockwell HardnessC27 Min
Rod ShapeRound
Tensile Strength120000 psi
Thread Fit2A
Thread Size A3/8"-16
Threaded Rod TypeStandard
Wrench FlatsNo

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)1.27
Ship length (cm)12.95
Ship width (cm)2.03
HS code7318155090
Country of OriginUS

Product Variants

ProductModelThread Length AThread Length BThread DirectionShank ShapeThread TypeTypeMin. Tensile StrengthYield StrengthPkg. Qty.Price
TE-CO 40376 Double End Threaded Stud 1/4-20 x 4 Overall Length - Pack Of 2 | AC8ZTA 3FA75 403761"1"Right HandRound SpacerCoarseEqual100000 psi60000 psi2€13.90
TE-CO 40378 Double End Threaded Stud 1/4-20 x 5 Overall Length - Pack Of 2 | AC8ZTC 3FA80 403781"1"Right HandRound SpacerCoarseEqual100000 psi60000 psi2€12.77
TE-CO 40474 Double End Threaded Stud 5/16-18 x 3 Overall Length - Pack Of 2 | AC8ZTF 3FA85 404741"1"Right HandRound SpacerCoarseEqual100000 psi60000 psi2€14.43
TE-CO 40374 Double End Threaded Stud 1/4-20 x 3 Overall Length - Pack Of 2 | AC9EFL 3FY83 403741"1"Right HandRound SpacerCoarseEqual100000 psi60000 psi2€13.97
TE-CO 40574 Double End Threaded Stud 3/8-16 x 3 Overall Length - Pack Of 2 | AD2WBC 3VB88 405741 1/8"1 1/8"Right HandRound SpacerCoarseEqual100000 psi60000 psi2€13.82
TE-CO 40576 Double End Threaded Stud 3/8-16 x 4 Overall Length - Pack Of 2 | AD2XWD 3WB78 405761 1/4"1 1/4"Right HandRound SpacerCoarseEqual100000 psi60000 psi2€14.93
TE-CO 40580 Double End Threaded Stud 3/8-16 x 6 Overall Length - Pack Of 2 | AD2ZRC 3XA95 405801 1/4"1 1/4"Right HandRound SpacerCoarseEqual100000 psi60000 psi2€16.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TE-CO 40578 Double End Threaded Stud, 3/8 In - 16 Thread Size, Class 2A, Rockwell C27, Gr. 18-8, Pln, 5 In Lg., Rnd Spacer, Equal, 2 Pk
€17.23 /pack