Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

TE-CO 40354 Double End Threaded Stud 1/4-20 x 4 Overall Length - Pack Of 2 | AA9MLT 1DY35

TE-CO 40354 Double End Threaded Stud, 1/4 In - 20 Thread Size, Class 2A, Rockwell C27, Gr. 5, Steel, 4 In Lg., Unequal Thread, 2 Pk

Item: AA9MLT Model: 40354Cross Ref: 1DY35
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€8.29 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble End Threaded Stud
ClassClass 2A
FinishBlack Oxide
GradeGrade 5
HardnessRockwell C27
Length4"
MaterialSteel
Min. Tensile Strength125000 psi
Shank ShapeRound Spacer
System Of MeasurementImperial
Thread DirectionRight Hand
Thread Length A1 3/4"
Thread Length B3/8"
Thread Size1/4"-20
Thread TypeCoarse
TypeUnequal
Yield Strength120000 psi

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.02
Ship length (cm)10.92
Ship width (cm)1.78
HS code7318155090
Country of OriginUS

Product Variants

ProductModelThread Length AThread Length BShank ShapeThread TypeTypeThread DirectionMin. Tensile StrengthYield StrengthPkg. Qty.Price
TE-CO 40404 Double End Threaded Stud 5/16-18 x 3 Overall Length - Pack Of 2 | AA9LDK 1DU85 404041 1/8"1 1/8"Round SpacerCoarseEqualRight Hand125000 psi120000 psi2€6.87
TE-CO 40405 Double Threaded Stud 5/16-18 x 3 1/2 Overall Length - Pack Of 2 | AA9LDL 1DU86 404051 1/8"1 1/8"Round SpacerCoarseEqualRight Hand125000 psi120000 psi2€7.47
TE-CO 40406 Double End Threaded Stud 5/16-18 x 4 Overall Length - Pack Of 2 | AA9LDM 1DU87 404061 1/8"1 1/8"Round SpacerCoarseEqualRight Hand125000 psi120000 psi2€7.00
TE-CO 40408 Double End Threaded Stud 5/16-18 x 5 Overall Length - Pack Of 2 | AA9LDN 1DU88 404081 1/8"1 1/8"Round SpacerCoarseEqualRight Hand125000 psi120000 psi2€7.84
TE-CO 40410 Double End Threaded Stud 5/16-18 x 6 Overall Length - Pack Of 2 | AA9LDP 1DU89 404101 1/8"1 1/8"Round SpacerCoarseEqualRight Hand125000 psi120000 psi2€6.80
TE-CO 40412 Double End Threaded Stud 5/16-18 x 7 Overall Length - Pack Of 2 | AA9LDQ 1DU90 404121 1/8"1 1/8"Round SpacerCoarseEqualRight Hand125000 psi120000 psi2€8.70
TE-CO 40414 Double End Threaded Stud 5/16-18 x 8 Overall Length - Pack Of 2 | AA9LDR 1DU91 404141 1/8"1 1/8"Round SpacerCoarseEqualRight Hand125000 psi120000 psi2€8.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TE-CO 40354 Double End Threaded Stud, 1/4 In - 20 Thread Size, Class 2A, Rockwell C27, Gr. 5, Steel, 4 In Lg., Unequal Thread, 2 Pk
€8.29 /pack