Flat Shipping

Flat Shipping at €24.99 + VAT

TB WOODS WES5 Shaft Coupling Spacer Insert Body | AA6YJC 15E628

TB WOODS WES5 Dura-Flex Element, Polyether Urethane, WE5 Size, 925 lbs.-in. Torque, 7500 rpm

Item: AA6YJC Model: WES5Cross Ref: 15E628
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€484.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoughnut Coupling Element
Coupling Size5"
Element MaterialPolyurethane
Element Outside Dia.5 2/5"
Element TypeTire , Tire Coupling Element
Element Width7 7/25"
Height5 2/5"
Hp Rating @ 100 Rpm1 1/2 hp
Hp Rating @ 1150 Rpm16 22/25 hp
Hp Rating @ 1200 Rpm17 61/100 hp
Hp Rating @ 1750 Rpm25 17/25 hp
Hp Rating @ 1800 Rpm26 hp
Hp Rating @ 300 Rpm4 2/5 hp
Hp Rating @ 3450 Rpm50 63/100 hp
Hp Rating @ 3600 Rpm51 hp
Hp Rating @ 50 Rpm0.73 hp
Hp Rating @ 690 Rpm10 13/100 hp
Hp Rating @ 870 Rpm12 77/100 hp
Insert DesignSpacer
Insert MaterialPolyether Urethane, Steel
Insert TypeMATL
Length7 7/25"
MaterialPolyether Urethane
Max. Angular Misalignment
Max. Hp110 2/25 hp
Max. Parallel Misalignment1/16"
Max. Speed7500 RPM
Operating Temp.-40°F to +200°F
Outside Dia.5 2/5"
Product TypeDura-Flex Element
Rated Torque925 lbs.-in.
SizeWE5
Weight4 lbs.
Angular Misalignment
ApplicationBlowers, Compressors, Fans, Generators Numerous Industrial Applications, Including Pumps, Motors
Element Flex MaterialPolyether Urethane
Element Metal MaterialSteel
Element Overall Length8.5"
FeaturesNo Lubrication Required, Shock Absorbant
For Misalignment TypeAngular, Parallel
Horsepower @ 100 Rpm1.5 hp
Horsepower @ Rpm17 hp @ 1, 160 RPM, 26 hp @1, 750 RPM, 51 hp @ 3, 500 RPM
IncludesHardware Packet Including Cap Screws
Maximum Hub Spacing1/4"
Maximum Operating Temperature200°F
Maximum Speed7500 RPM
Minimum Operating Temperature-40°F
Parallel Misalignment1/16"
Resistance PropertiesChemical Resistant
System Of MeasurementImperial
Tire Outside Diameter5.4"
Torsional Stiffness9820 in.-lbs./rad

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)14.22
Ship length (cm)21.84
Ship width (cm)14.99
HS code8483608000
Country of OriginUS

Product Details:

TB Woods WES5 Dura-Flex coupling element is used with the compatible hub to connect 2 shafts for a high-quality power transmission component, providing reliable and efficient performance. They are suitable for application in the agriculture, manufacturing and material handling industries.

Features:

  • WES5 Dura-Flex coupling element features polyether urethane construction for exceptional resistance to wear, oil and abrasion, ensuring long-lasting performance.
  • It has a maximum angular misalignment capability of 4 degrees, reducing stress & wear on the system and resulting in smoother and more efficient power transmission.
  • This Dura-Flex coupling element offers a maximum RPM of 7500 and 925 lb-inch rated torque, ensuring efficient power transmission and preventing overloading or premature failure.
  • It can tolerate a maximum parallel misalignment of 1/16 inches, allowing for slight misalignments between the driving & driven components and compensating for minor variations in their positioning.

Frequently Asked Questions:

Q. How to install this TB Woods WES5 Dura-Flex coupling element?

A.

  • Thoroughly examine all coupling components and eliminate any protective coatings, lubricants, paint or rust from bores, mating surfaces and fasteners. Ensure that shafts are free from any existing burrs or imperfections.
  • Employ keys as necessary and slide one hub onto each shaft. If utilising QD or Taper-Lock hubs, adhere to the instructions provided with the SureGrip or Taper-Lock bushings.
  • For spacer couplings utilising high-speed rings, loosely install one ring on each half element.
  • Position one-half element on the hubs to determine the appropriate hub spacing. If employing spacer elements with high-speed rings, hold both half elements on the hubs to confirm that the rings do not encounter any interference.
  • Securely but lightly fasten hubs to shafts to prevent any movement during alignment procedures.
  • Without rotating the coupling, employ a calliper to measure the widest point around the hub. Adjust the calliper to the narrowest point using feeler gauges. Reposition the equipment until this value is minimised.
  • Utilising the misalignment value obtained in the previous step, consult the maximum allowable parallel misalignment. Without rotating the shafts, utilise a straight-edge around the hub and determine the maximum offset using feeler gauges. If necessary, readjust the shafts and recheck parallel alignment.
  • Tighten fasteners on the motor and drive equipment according to the manufacturer's specifications. Recheck both parallel and angular alignments.
  • Once the parallel and angular alignment values fall within the service ratings, ensure that all set screws, cap screws and other fasteners are securely tightened as specified. Recheck both parallel and angular alignment after tightening.
  • Install the coupling guard as per relevant safety regulations.
  • Periodically inspect the alignment, as settling can often cause changes in equipment position.

Q. How to determine the proper size of TB Woods WES5 Dura-Flex coupling element?

A.

  • Determine the type of prime mover being used, such as an electric motor, internal combustion engine or another power source. This classification is crucial in selecting the appropriate coupling for the application.
  • Analyze the specific load characteristics of the driven equipment, including factors like starting torque, speed fluctuations, shock loads, and other relevant parameters. Additionally, consider the service factor, which accounts for the application's duty cycle and any intermittent or peak loads.
  • Based on the prime mover's power output and the load requirements, calculate the design horsepower or design torque needed for the coupling.
  • With the design horsepower or torque determined, select an appropriate coupling that can handle the specified requirements. Consider the coupling type, size and specific features that align with the application's demands.

Product Variants

ProductModelCoupling SizeMax. SpeedOutside Dia.Rated TorqueHp Rating @ 100 RpmHp Rating @ 1200 RpmHp Rating @ 1800 RpmHp Rating @ 3600 RpmPrice
TB WOODS WE2 Shaft Coupling Insert Body Style | AA6YHN 15E615 WE22"7500 RPM3.7"190 lbs.-in.3/10 hp3 31/50 hp5 2/5 hp10 hp€194.15
TB WOODS WE3 Shaft Coupling Insert Body Style | AA6YHP 15E616 WE33"7500 RPM4 6/25"365 lbs.-in.29/50 hp6 19/20 hp10 hp20 hp€218.22
TB WOODS WE4 Shaft Coupling Insert Body Style | AA6YHQ 15E617 WE44"7500 RPM4 13/25"550 lbs.-in.22/25 hp10 47/100 hp16 hp30 hp€243.60
TB WOODS WE5 Shaft Coupling Insert Body Style | AA6YHR 15E618 WE55"7500 RPM5 2/5"925 lbs.-in.1 1/2 hp17 61/100 hp26 hp51 hp€278.78
TB WOODS WE10 Shaft Coupling Insert Body Style | AA6YHT 15E619 WE1010"7500 RPM6 12/25"1450 lbs.-in.2 3/10 hp27 61/100 hp41 hp79 hp€381.75
TB WOODS WE20 Shaft Coupling Insert Body Style | AA6YHU 15E620 WE2020"6600 RPM7 9/25"2300 lbs.-in.3 7/10 hp43 79/100 hp66 hp126 hp€432.62
TB WOODS WE30 Shaft Coupling Insert Body Style | AA6YHV 15E621 WE3030"5800 RPM8.41"5500 lbs.-in.5 4/5 hp69 1/2 hp104 hp200 hp€545.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS WES5 Dura-Flex Element, Polyether Urethane, WE5 Size, 925 lbs.-in. Torque, 7500 rpm
€484.98 /unit