Flat Shipping

Flat Shipping at €24.99 + VAT

TB WOODS WE40 Shaft Coupling Insert Body Style | AA6YHW 15E622

TB WOODS WE40 Dura-Flex Element, Polyether Urethane, Size, 5500 lbs.-in. Torque, 5000 rpm

Item: AA6YHW Model: WE40Cross Ref: 15E622
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€733.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoughnut Coupling Element
Coupling Size40"
Element MaterialUrethane
Element Outside Dia.9.71"
Element TypeTire , Tire Coupling Element
Height9.71"
Hp Rating @ 100 Rpm8 9/10 hp
Hp Rating @ 1150 Rpm100 9/25 hp
Hp Rating @ 1200 Rpm104 18/25 hp
Hp Rating @ 1750 Rpm152 18/25 hp
Hp Rating @ 1800 Rpm157 hp
Hp Rating @ 300 Rpm26 9/50 hp
Hp Rating @ 3450 Rpm301 7/100 hp
Hp Rating @ 3600 Rpm301 hp
Hp Rating @ 50 Rpm4 9/25 hp
Hp Rating @ 690 Rpm60 21/100 hp
Hp Rating @ 870 Rpm75 23/25 hp
Insert DesignStandard
Insert MaterialPolyether Urethane, Steel
Insert TypeMATL
Length4.86"
MaterialPolyether Urethane
Max. Angular Misalignment
Max. Hp436 33/100 hp
Max. Parallel Misalignment3/32"
Max. Speed5000 RPM
Operating Temp.-40°F to +200°F
Outside Dia.9.71"
Product TypeDura-Flex Element
SizeWE40
Weight8 lbs.
Angular Misalignment
ApplicationBlowers, Compressors, Fans, Generators Numerous Industrial Applications, Including Pumps, Motors
Element Flex MaterialPolyether Urethane
Element Metal MaterialSteel
Element Overall Length8.16"
FeaturesNo Lubrication Required, Shock Absorbant
For Misalignment TypeAngular, Parallel
Horsepower @ 100 Rpm8.9 hp
Horsepower @ Rpm101 hp @ 1, 160 RPM, 153 hp @1, 750 RPM, 305 hp @ 3, 500 RPM
IncludesHardware Packet Including Cap Screws
Maximum Hub Spacing1/4"
Maximum Operating Temperature200°F
Maximum Speed5000 RPM
Minimum Operating Temperature-40°F
Parallel Misalignment3/32"
Rated Torque5500 lbs.-in.
Resistance PropertiesChemical Resistant
System Of MeasurementImperial
Tire Outside Diameter9.71"
Torsional Stiffness65200 in.-lbs./rad

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)14.22
Ship length (cm)28.19
Ship width (cm)26.16
HS code8483608000
Country of OriginUS

Product Variants

ProductModelCoupling SizeMax. SpeedOutside Dia.Rated TorqueHp Rating @ 100 RpmHp Rating @ 1200 RpmHp Rating @ 1800 RpmHp Rating @ 3600 RpmPrice
TB WOODS WE2 Shaft Coupling Insert Body Style | AA6YHN 15E615 WE22"7500 RPM3.7"190 lbs.-in.3/10 hp3 31/50 hp5 2/5 hp10 hp€194.15
TB WOODS WE3 Shaft Coupling Insert Body Style | AA6YHP 15E616 WE33"7500 RPM4 6/25"365 lbs.-in.29/50 hp6 19/20 hp10 hp20 hp€218.22
TB WOODS WE4 Shaft Coupling Insert Body Style | AA6YHQ 15E617 WE44"7500 RPM4 13/25"550 lbs.-in.22/25 hp10 47/100 hp16 hp30 hp€243.60
TB WOODS WE5 Shaft Coupling Insert Body Style | AA6YHR 15E618 WE55"7500 RPM5 2/5"925 lbs.-in.1 1/2 hp17 61/100 hp26 hp51 hp€278.78
TB WOODS WE10 Shaft Coupling Insert Body Style | AA6YHT 15E619 WE1010"7500 RPM6 12/25"1450 lbs.-in.2 3/10 hp27 61/100 hp41 hp79 hp€381.75
TB WOODS WE20 Shaft Coupling Insert Body Style | AA6YHU 15E620 WE2020"6600 RPM7 9/25"2300 lbs.-in.3 7/10 hp43 79/100 hp66 hp126 hp€432.62
TB WOODS WE30 Shaft Coupling Insert Body Style | AA6YHV 15E621 WE3030"5800 RPM8.41"5500 lbs.-in.5 4/5 hp69 1/2 hp104 hp200 hp€545.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS WE40 Dura-Flex Element, Polyether Urethane, Size, 5500 lbs.-in. Torque, 5000 rpm
€733.43 /unit