TB WOODS W7214M90 QT Power Chain, Belt Width 90 mm, Hub Diameter 7.38 Inch | AX4UQC

TB WOODS W7214M90 QT Power Chain Belt Sprocket, Cast Iron, 7.38 inch Hub Dia., 90mm Belt Width

Item: AX4UQC Model: W7214M90
In Stock

Get it by Tuesday, Jun 10

€1,458.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransmission Chain Sprocket
Belt Width90 mm
Bore TypeQuick Disconnect Bushing
BushingF
Bushing SeriesF
ConstructionWebbed
Dimension E7/25"
Dimension L3.63"
Dimension M18/25"
Face Width4.06"
Hub Dia.7.38"
Hub Length2 1/2"
Hub Location0.78"
Inside Dia.10.69"
MaterialCast Iron
Max. Rpm2000 RPM
Number Of Teeth72
Outside Dia.12 13/25"
Pitch Dia.12.632"
Product TypeQT Power Chain
Rpm High2000 RPM
Weight61 lbs.

Shipping Info:

Ship weight (kg) 27.45
Ship height (cm)31.8
Ship length (cm)31.8
Ship width (cm)8.99

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Belt WidthPitch LengthBore TypeFace WidthRpm HighPrice
TB WOODS W228M12 QT Power Chain, Belt Width 12 mm, Outside Diameter 2.15 Inch | AK6XAT W228M12222.206"2.15"12 mm-Finished With No Keyway0.83"11620 RPM€174.81
TB WOODS W228M22 QT Power Chain, Belt Width 22 mm, Outside Diameter 2.15 Inch | AK6XAU W228M22222.206"2.15"22 mm-Finished With No Keyway1.22"11620 RPM€208.02
TB WOODS W228M60 QT Power Chain, Belt Width 60 mm, Outside Diameter 2.15 Inch | AK6XAV W228M60222.206"2.15"60 mm-Finished With No Keyway2 19/25"11620 RPM€261.93
TB WOODS W248M12 QT Power Chain, Belt Width 12 mm, Outside Diameter 2.35 Inch | AK6XAW W248M12242.406"2.35"12 mm-Quick Disconnect Bushing0.83"16230 RPM€157.56
TB WOODS W248M22 QT Power Chain, Belt Width 22 mm, Outside Diameter 2.35 Inch | AK6XAX W248M22242.406"2.35"22 mm-Quick Disconnect Bushing1.22"16230 RPM€223.56
TB WOODS W248M60 QT Power Chain, Belt Width 60 mm, Outside Diameter 2.35 Inch | AK6XAY W248M60242.406"2.35"60 mm-Finished With No Keyway2 19/25"10630 RPM€289.94
TB WOODS W268M12 QT Power Chain, Belt Width 12 mm, Outside Diameter 2.55 Inch | AK6XAZ W268M12262.607"2.55"12 mm-Quick Disconnect Bushing0.83"14960 RPM€159.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS W7214M90 QT Power Chain Belt Sprocket, Cast Iron, 7.38 inch Hub Dia., 90mm Belt Width
€1,458.67 /unit