TB WOODS W348M22 QT Power Chain, Belt Width 22 mm, Outside Diameter 3.36 Inch | AK6XBM

TB WOODS W348M22 QT Power Chain Belt Sprocket, Ductile Iron, 22mm Belt Width, 3.409 inch Pitch Dia.

Item: AK6XBM Model: W348M22
In Stock

Get it by Friday, Jun 13

€221.96 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransmission Chain Sprocket
Belt Width22 mm
Bore TypeQuick Disconnect Bushing
BushingSH
ConstructionPlain
Dimension E4/25"
Dimension L1 1/4"
Dimension M0.13"
Face Width1.22"
Hub Length0.81"
Hub Location0.41"
Inside Dia.2 3/4"
MaterialDuctile Cast Iron , Ductile Iron
Max. Rpm11380 RPM
Number Of Teeth34
Outside Dia.3 9/25"
Pitch Dia.3.409"
Product TypeQT Power Chain
Rpm High11380 RPM
Weight1.3 lbs.

Shipping Info:

Ship weight (kg) 0.585
Ship height (cm)8.53
Ship length (cm)8.53
Ship width (cm)2.21

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Belt WidthPitch LengthBore TypeFace WidthRpm HighPrice
TB WOODS W228M12 QT Power Chain, Belt Width 12 mm, Outside Diameter 2.15 Inch | AK6XAT W228M12222.206"2.15"12 mm-Finished With No Keyway0.83"11620 RPM€174.81
TB WOODS W228M22 QT Power Chain, Belt Width 22 mm, Outside Diameter 2.15 Inch | AK6XAU W228M22222.206"2.15"22 mm-Finished With No Keyway1.22"11620 RPM€208.02
TB WOODS W228M60 QT Power Chain, Belt Width 60 mm, Outside Diameter 2.15 Inch | AK6XAV W228M60222.206"2.15"60 mm-Finished With No Keyway2 19/25"11620 RPM€261.93
TB WOODS W248M12 QT Power Chain, Belt Width 12 mm, Outside Diameter 2.35 Inch | AK6XAW W248M12242.406"2.35"12 mm-Quick Disconnect Bushing0.83"16230 RPM€157.56
TB WOODS W248M22 QT Power Chain, Belt Width 22 mm, Outside Diameter 2.35 Inch | AK6XAX W248M22242.406"2.35"22 mm-Quick Disconnect Bushing1.22"16230 RPM€223.56
TB WOODS W248M60 QT Power Chain, Belt Width 60 mm, Outside Diameter 2.35 Inch | AK6XAY W248M60242.406"2.35"60 mm-Finished With No Keyway2 19/25"10630 RPM€289.94
TB WOODS W268M12 QT Power Chain, Belt Width 12 mm, Outside Diameter 2.55 Inch | AK6XAZ W268M12262.607"2.55"12 mm-Quick Disconnect Bushing0.83"14960 RPM€159.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS W348M22 QT Power Chain Belt Sprocket, Ductile Iron, 22mm Belt Width, 3.409 inch Pitch Dia.
€221.96 /unit