TB WOODS W328M35 QT Power Chain, Belt Width 35 mm, Outside Diameter 3.15 Inch | AK6XBK

TB WOODS W328M35 Sprocket, 35 Mm Belt Width, 8 Mm Pitch

Item: AK6XBK Model: W328M35
In Stock

Get it by Friday, Jun 13

€277.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSprocket
Belt Width1"
Bore TypeTaper
BushingQT
ConstructionPlain
Face Width26"
MaterialCast Iron
Number Of Teeth112
Outside Dia.11 4/5"
Pitch Dia.213U
Rpm High7930 RPM

Shipping Info:

Ship weight (kg) 0.72
Ship height (cm)8.03
Ship length (cm)8.03
Ship width (cm)3.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS W328M35 Sprocket, 35 Mm Belt Width, 8 Mm Pitch
€277.46 /unit