TB WOODS W248M12 QT Power Chain, Belt Width 12 mm, Outside Diameter 2.35 Inch | AK6XAW

TB WOODS W248M12 QT Power Chain Belt Sprocket, Ductile Iron, 12mm Belt Width, 2.406 inch Pitch Dia.

Item: AK6XAW Model: W248M12
In Stock

Get it by Thursday, Jun 12

€157.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransmission Chain Sprocket
Belt Width12 mm
Bore TypeQuick Disconnect Bushing
BushingJA R
ConstructionPlain
Dimension E0.3"
Dimension L1"
Dimension M0.47"
Face Width0.83"
Hub Length14/25"
MaterialDuctile Cast Iron , Ductile Iron
Max. Rpm16230 RPM
Number Of Teeth24
Outside Dia.2.35"
Pitch Dia.2.406"
Product TypeQT Power Chain
Rpm High16230 RPM
Weight0.5 lbs.

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)5.97
Ship length (cm)5.97
Ship width (cm)1.19

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Belt WidthPitch LengthBore TypeFace WidthRpm HighPrice
TB WOODS W228M12 QT Power Chain, Belt Width 12 mm, Outside Diameter 2.15 Inch | AK6XAT W228M12222.206"2.15"12 mm-Finished With No Keyway0.83"11620 RPM€174.81
TB WOODS W228M22 QT Power Chain, Belt Width 22 mm, Outside Diameter 2.15 Inch | AK6XAU W228M22222.206"2.15"22 mm-Finished With No Keyway1.22"11620 RPM€208.02
TB WOODS W228M60 QT Power Chain, Belt Width 60 mm, Outside Diameter 2.15 Inch | AK6XAV W228M60222.206"2.15"60 mm-Finished With No Keyway2 19/25"11620 RPM€261.93
TB WOODS W248M22 QT Power Chain, Belt Width 22 mm, Outside Diameter 2.35 Inch | AK6XAX W248M22242.406"2.35"22 mm-Quick Disconnect Bushing1.22"16230 RPM€223.56
TB WOODS W248M60 QT Power Chain, Belt Width 60 mm, Outside Diameter 2.35 Inch | AK6XAY W248M60242.406"2.35"60 mm-Finished With No Keyway2 19/25"10630 RPM€289.94
TB WOODS W268M12 QT Power Chain, Belt Width 12 mm, Outside Diameter 2.55 Inch | AK6XAZ W268M12262.607"2.55"12 mm-Quick Disconnect Bushing0.83"14960 RPM€159.31
TB WOODS W268M22 QT Power Chain, Belt Width 22 mm, Outside Diameter 2.55 Inch | AK6XBA W268M22262.607"2.55"22 mm-Quick Disconnect Bushing1.22"14960 RPM€213.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS W248M12 QT Power Chain Belt Sprocket, Ductile Iron, 12mm Belt Width, 2.406 inch Pitch Dia.
€157.56 /unit