TB WOODS W1128M35 QT Power Chain, Belt Width 35 mm, Hub Diameter 5.25 Inch | AK6XDH

TB WOODS W1128M35 QT Power Chain Belt Sprocket, Cast Iron, 5.25 inch Hub Dia., 35mm Belt Width

Item: AK6XDH Model: W1128M35
In Stock

Get it by Friday, Jun 13

€776.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTransmission Chain Sprocket
Belt Width35 mm
Bore TypeQuick Disconnect Bushing
BushingSF
ConstructionSpoked
Dimension E11/25"
Dimension L2"
Dimension M0.17"
Face Width1.73"
Hub Dia.5 1/4"
Hub Length1 1/4"
Hub Location1/4"
Inside Dia.10"
MaterialCast Iron
Max. Rpm2240 RPM
Number Of Teeth112
Outside Dia.11.18"
Pitch Dia.11.229"
Product TypeQT Power Chain
Rpm High2240 RPM
Weight17.2 lbs.

Shipping Info:

Ship weight (kg) 7.74
Ship height (cm)28.4
Ship length (cm)28.4
Ship width (cm)3.51

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Belt WidthPitch LengthBore TypeFace WidthRpm HighPrice
TB WOODS W228M12 QT Power Chain, Belt Width 12 mm, Outside Diameter 2.15 Inch | AK6XAT W228M12222.206"2.15"12 mm-Finished With No Keyway0.83"11620 RPM€174.81
TB WOODS W228M22 QT Power Chain, Belt Width 22 mm, Outside Diameter 2.15 Inch | AK6XAU W228M22222.206"2.15"22 mm-Finished With No Keyway1.22"11620 RPM€208.02
TB WOODS W228M60 QT Power Chain, Belt Width 60 mm, Outside Diameter 2.15 Inch | AK6XAV W228M60222.206"2.15"60 mm-Finished With No Keyway2 19/25"11620 RPM€261.93
TB WOODS W248M12 QT Power Chain, Belt Width 12 mm, Outside Diameter 2.35 Inch | AK6XAW W248M12242.406"2.35"12 mm-Quick Disconnect Bushing0.83"16230 RPM€157.56
TB WOODS W248M22 QT Power Chain, Belt Width 22 mm, Outside Diameter 2.35 Inch | AK6XAX W248M22242.406"2.35"22 mm-Quick Disconnect Bushing1.22"16230 RPM€223.56
TB WOODS W248M60 QT Power Chain, Belt Width 60 mm, Outside Diameter 2.35 Inch | AK6XAY W248M60242.406"2.35"60 mm-Finished With No Keyway2 19/25"10630 RPM€289.94
TB WOODS W268M12 QT Power Chain, Belt Width 12 mm, Outside Diameter 2.55 Inch | AK6XAZ W268M12262.607"2.55"12 mm-Quick Disconnect Bushing0.83"14960 RPM€159.31

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS W1128M35 QT Power Chain Belt Sprocket, Cast Iron, 5.25 inch Hub Dia., 35mm Belt Width
€776.78 /unit