TB WOODS TL3525134 Bushing, Bore 1-3/4 Inch, Standard Keyway, Size 3525 | AZ9VTL

TB WOODS TL3525134 Taper Lock Bushing, Steel, 3525 Size, 1.75 inch Bore Dia., Standard Keyway

Item: AZ9VTL Model: TL3525134
Limited Availability
€151.81 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaper-Lock Bushing
Bolt Circle Dia.4.83"
Bore Dia.1 3/4"
Bore Size1 mm
Bore TypeFinished With Keyway
BushingStandard
Coupling Size3525
Dimension A5"
Dimension B2 1/2"
HardwareImperial Series
Key Size3/8" x 3/16"
KeywayStandard
MaterialSteel
Mounting TypeConventional
Size3525
Torque44800 lbs.-in.
TypeStandard
Weight13.4 lbs.

Shipping Info:

Ship weight (kg) 6.03

Product Variants

ProductModelTorqueBore Dia.Bolt Circle Dia.TypeKey SizeBore SizeDimension BDimension APrice
TB WOODS TL12109/16 Bushing, Bore 9/16 Inch, Standard Keyway, Size 1210 | AJ9TYJ TL12109/163600 lbs.-in.0.562"1 3/4"Standard1/8" x 1/16"0.562"1"1.87"€20.97
TB WOODS TL121034 Bushing, Bore 3/4 Inch, Standard Keyway, Size 1210 | AJ9TZA TL1210343600 lbs.-in.3/4"1 3/4"Standard3/16" x 3/32"1 mm1"1.87"€20.97
TB WOODS TL121013/16 Bushing, Bore 13/16 Inch, Standard Keyway, Size 1210 | AJ9TZF TL121013/163600 lbs.-in.0.812"1 3/4"Standard3/16" x 3/32"0.812"1"1.87"€20.97
TB WOODS TL121078 Bushing, Bore 7/8 Inch, Standard Keyway, Size 1210 | AJ9TZN TL1210783600 lbs.-in.7/8"1 3/4"Standard3/16" x 3/32"7/8"1"1.87"€20.97
TB WOODS TL121015/16 Bushing, Bore 15/16 Inch, Standard Keyway, Size 1210 | AJ9TZV TL121015/163600 lbs.-in.0.938"1 3/4"Standard1/4" x 1/8"0.938"1"1.87"€20.97
TB WOODS TL12101 Bushing, Bore 1 Inch, Standard Keyway, Size 1210 | AJ9UAC TL121013600 lbs.-in.1"1 3/4"Standard1/4" x 1/8"1"1"1.87"€20.97
TB WOODS TL1210118 Bushing, Bore 1-1/8 Inch, Standard Keyway, Size 1210 | AJ9UAM TL12101183600 lbs.-in.1 1/8"1 3/4"Standard1/4" x 1/8"1 mm1"1.87"€20.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS TL3525134 Taper Lock Bushing, Steel, 3525 Size, 1.75 inch Bore Dia., Standard Keyway
€151.81 /unit