TB WOODS SK238 Bushing, Bore 2-3/8 Inch, Shallow Keyway, Size SK | AJ9QPC

TB WOODS SK238 QD Bushing, Ductile Iron, SK Size, 2.375 inch Bore Dia., Shallow Keyway

Item: AJ9QPC Model: SK238
Limited Availability
€59.77 /unit
This product can only be shipped in multiples of 2
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Detachable Bushing
Bolt Circle Dia.3.313"
Bore Dia.2 3/8"
Bore Size2 mm
Bore TypeFinished With Keyway
BushingStandard
Coupling SizeSK
Dimension A1/2"
Dimension B2.813"
Dimension D3 7/8"
Dimension E1.38"
Dimension F1 1/4"
Dimension L1 22/25"
HardwareImperial Series
Key Size5/8" x 1/16"
KeywayShallow
MaterialDuctile Cast Iron
Mounting TypeConventional Or Reverse
SizeSK
Torque7000 lbs.-in.
TypeStandard
Weight1.7 lbs.

Shipping Info:

Ship weight (kg) 0.765
Ship length (cm)4.45
Ship width (cm)11.18

Product Variants

ProductModelTorqueBore Dia.Bolt Circle Dia.TypeMounting TypeBushingBore SizeKey SizePrice
TB WOODS SD11116 Quick Detachable Bushing Series Sd Bore 1-11/16 Inch | AA2PXJ 10Y298 SD111165000 lbs.-in.1.688"2.688"StandardConventional Or ReverseStandard1 mm3/8" x 3/16"€52.30
TB WOODS SD11516 Quick Detachable Bushing Series Sd Bore 1-15/16 Inch | AA2PXK 10Y299 SD115165000 lbs.-in.1.938"2.688"StandardConventional Or ReverseStandard1 mm1/2" x 1/16"€52.30
TB WOODS SD1316 Quick Detachable Bushing Series Sd Bore 1-3/16 Inch | AA2PXL 10Y301 SD1316-1.187"4.687"-----€52.30
TB WOODS SDS11116 Quick Detachable Bushing Series Sds Bore 1-11/16 Inch | AA2PXM 10Y302 SDS111165000 lbs.-in.1.688"2.688"StandardConventional Or ReverseStandard1 mm3/8" x 3/16"€42.38
TB WOODS SDS11516 Quick Detachable Bushing Series Sds Bore 1-15/16 Inch | AA2PXN 10Y303 SDS115165000 lbs.-in.1.938"2.688"StandardConventional Or ReverseStandard1 mm1/2" x 1/16"€43.31
TB WOODS SDS178 Quick Detachable Bushing Series Sds Bore 1-7/8 Inch | AA2PXP 10Y304 SDS1785000 lbs.-in.1 7/8"2.688"StandardConventional Or ReverseStandard1 mm1/2" x 1/16"€43.39
TB WOODS SDS58 Qd Bushing Series Sds Bore 5/8 Inch | AA2PXQ 10Y305 SDS585000 lbs.-in.5/8"2.688"StandardConventional Or ReverseStandard5/8"3/16" x 3/32"€36.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS SK238 QD Bushing, Ductile Iron, SK Size, 2.375 inch Bore Dia., Shallow Keyway
€59.77 /unit