TB WOODS P908M85TL Sprocket Taper Lock, Belt Width 85 mm, Outside Diameter 8.97 Inch | AX4EBE

TB WOODS P908M85TL Synchronous Plus TL Belt Sprocket, Cast Iron, 85mm Belt Width, 9.023 inch Pitch Dia.

Item: AX4EBE Model: P908M85TL
Limited Availability
€831.49 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSprocket
Belt Width85 mm
Bore TypeTaper Locking Bushing
Bushing Type3020
Dimension E22/25"
Dimension L2"
Dimension M22/25"
Face Width3 3/4"
Hub Length2"
Inside Dia.7 22/25"
MaterialCast Iron
Max. Rpm2790 RPM
Number Of Teeth90
Outside Dia.8.97"
Pitch Dia.9.023"
Product TypeSynchronous Plus TL
Rpm High2790 RPM
Weight30 lbs.

Shipping Info:

Ship weight (kg) 13.5
Ship length (cm)22.78
Ship width (cm)22.78

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Bore TypeBelt WidthFace WidthRpm HighDimension EPrice
TB WOODS P328M20TL Sprocket Taper Lock, Belt Width 20 mm, Outside Diameter 3.15 Inch | AK6XKT P328M20TL323.208"3.15"Taper Locking Bushing20 mm1.13"12110 RPM0.13"€203.49
TB WOODS P308M30TL Sprocket Taper Lock, Belt Width 30 mm, Outside Diameter 2.95 Inch | AK6XLL P308M30TL303.008"2.95"Taper Locking Bushing30 mm1 1/2"12930 RPM0.13"€206.94
TB WOODS P408M30TL Sprocket Taper Lock, Belt Width 30 mm, Outside Diameter 3.96 Inch | AK6XLT P408M30TL404.01"3 24/25"Taper Locking Bushing30 mm1 1/2"9650 RPM0.0"€248.54
TB WOODS P808M30TL Sprocket Taper Lock, Belt Width 30 mm, Outside Diameter 7.97 Inch | AK6XMA P808M30TL808.02"7.97"Taper Locking Bushing30 mm1 1/2"3140 RPM0.0"€473.62
TB WOODS P328M30TL Sprocket Taper Lock, Belt Width 30 mm, Outside Diameter 3.15 Inch | AL2CAZ P328M30TL323.208"3.15"Taper Locking Bushing30 mm1 1/2"12110 RPM0.13"€213.84
TB WOODS P568M50TL Sprocket Taper Lock, Belt Width 50 mm, Outside Diameter 5.56 Inch | AL2DVN P568M50TL565.614"5 14/25"Taper Locking Bushing50 mm2.38"4500 RPM0.0"€389.78
TB WOODS P4414M40TL Sprocket Taper Lock, Belt Width 40 mm, Outside Diameter 7.61 Inch | AL2FDY P4414M40TL447 18/25"7.61"Taper Locking Bushing40 mm2.13"3290 RPM0.0"€455.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS P908M85TL Synchronous Plus TL Belt Sprocket, Cast Iron, 85mm Belt Width, 9.023 inch Pitch Dia.
€831.49 /unit