TB WOODS P4014M40TL Sprocket Taper Lock, Belt Width 40 mm, Outside Diameter 6.91 Inch | AL2PGZ

TB WOODS P4014M40TL Synchronous Plus TL Belt Sprocket, Cast Iron, 40mm Belt Width, 7.018 inch Pitch Dia.

Item: AL2PGZ Model: P4014M40TL
Limited Availability
€430.64 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSprocket
Belt Width40 mm
Bore TypeTaper Locking Bushing
Bushing Type2517
Dimension E0.0"
Dimension L1 3/4"
Dimension M0.38"
Face Width2.13"
Hub Length1 3/4"
MaterialCast Iron
Max. Rpm3620 RPM
Number Of Teeth40
Outside Dia.6.91"
Pitch Dia.7.018"
Product TypeSynchronous Plus TL
Rpm High3620 RPM
Weight13.3 lbs.

Shipping Info:

Ship weight (kg) 5.985
Ship length (cm)17.55
Ship width (cm)17.55

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Bore TypeBelt WidthFace WidthRpm HighDimension EPrice
TB WOODS P328M20TL Sprocket Taper Lock, Belt Width 20 mm, Outside Diameter 3.15 Inch | AK6XKT P328M20TL323.208"3.15"Taper Locking Bushing20 mm1.13"12110 RPM0.13"€203.49
TB WOODS P308M30TL Sprocket Taper Lock, Belt Width 30 mm, Outside Diameter 2.95 Inch | AK6XLL P308M30TL303.008"2.95"Taper Locking Bushing30 mm1 1/2"12930 RPM0.13"€206.94
TB WOODS P408M30TL Sprocket Taper Lock, Belt Width 30 mm, Outside Diameter 3.96 Inch | AK6XLT P408M30TL404.01"3 24/25"Taper Locking Bushing30 mm1 1/2"9650 RPM0.0"€248.54
TB WOODS P808M30TL Sprocket Taper Lock, Belt Width 30 mm, Outside Diameter 7.97 Inch | AK6XMA P808M30TL808.02"7.97"Taper Locking Bushing30 mm1 1/2"3140 RPM0.0"€473.62
TB WOODS P328M30TL Sprocket Taper Lock, Belt Width 30 mm, Outside Diameter 3.15 Inch | AL2CAZ P328M30TL323.208"3.15"Taper Locking Bushing30 mm1 1/2"12110 RPM0.13"€213.84
TB WOODS P568M50TL Sprocket Taper Lock, Belt Width 50 mm, Outside Diameter 5.56 Inch | AL2DVN P568M50TL565.614"5 14/25"Taper Locking Bushing50 mm2.38"4500 RPM0.0"€389.78
TB WOODS P4414M40TL Sprocket Taper Lock, Belt Width 40 mm, Outside Diameter 7.61 Inch | AL2FDY P4414M40TL447 18/25"7.61"Taper Locking Bushing40 mm2.13"3290 RPM0.0"€455.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS P4014M40TL Synchronous Plus TL Belt Sprocket, Cast Iron, 40mm Belt Width, 7.018 inch Pitch Dia.
€430.64 /unit