TB WOODS M31316 Bushing, Bore 3-13/16 Inch, Standard Keyway, Size M | BA4LZF

TB WOODS M31316 QD Bushing, Cast Iron, M Size, 3.8125 inch Bore Dia., Standard Keyway

Item: BA4LZF Model: M31316
Limited Availability
€710.73 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Detachable Bushing
Bolt Circle Dia.7 7/8"
Bore Dia.3.812"
Bore Size3 mm
Bore TypeFinished With Keyway
BushingStandard
Coupling SizeM
Dimension A1 1/4"
Dimension B6 1/2"
Dimension D9 1/8"
Dimension E5 1/2"
Dimension F5.19"
Dimension L6 3/4"
HardwareImperial Series
Key Size1" x 1/2"
KeywayStandard
MaterialCast Iron
Mounting TypeConventional
SizeM
Torque125000 lbs.-in.
TypeQD Bushing , Standard
Weight48 lbs.

Shipping Info:

Ship weight (kg) 21.78

Product Variants

ProductModelTorqueBore Dia.Bolt Circle Dia.TypeMounting TypeBushingBore SizeKey SizePrice
TB WOODS SD11116 Quick Detachable Bushing Series Sd Bore 1-11/16 Inch | AA2PXJ 10Y298 SD111165000 lbs.-in.1.688"2.688"StandardConventional Or ReverseStandard1 mm3/8" x 3/16"€52.30
TB WOODS SD11516 Quick Detachable Bushing Series Sd Bore 1-15/16 Inch | AA2PXK 10Y299 SD115165000 lbs.-in.1.938"2.688"StandardConventional Or ReverseStandard1 mm1/2" x 1/16"€52.30
TB WOODS SD1316 Quick Detachable Bushing Series Sd Bore 1-3/16 Inch | AA2PXL 10Y301 SD1316-1.187"4.687"-----€52.30
TB WOODS SDS11116 Quick Detachable Bushing Series Sds Bore 1-11/16 Inch | AA2PXM 10Y302 SDS111165000 lbs.-in.1.688"2.688"StandardConventional Or ReverseStandard1 mm3/8" x 3/16"€42.38
TB WOODS SDS11516 Quick Detachable Bushing Series Sds Bore 1-15/16 Inch | AA2PXN 10Y303 SDS115165000 lbs.-in.1.938"2.688"StandardConventional Or ReverseStandard1 mm1/2" x 1/16"€43.31
TB WOODS SDS178 Quick Detachable Bushing Series Sds Bore 1-7/8 Inch | AA2PXP 10Y304 SDS1785000 lbs.-in.1 7/8"2.688"StandardConventional Or ReverseStandard1 mm1/2" x 1/16"€43.39
TB WOODS SDS58 Qd Bushing Series Sds Bore 5/8 Inch | AA2PXQ 10Y305 SDS585000 lbs.-in.5/8"2.688"StandardConventional Or ReverseStandard5/8"3/16" x 3/32"€36.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS M31316 QD Bushing, Cast Iron, M Size, 3.8125 inch Bore Dia., Standard Keyway
€710.73 /unit