Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

TB WOODS L050N L050 Spider Solid Insert Buna-N | AB4CVQ 1X409 / 10194

TB WOODS L050N 10194 L-Jaw Solid Center Spider, Buna-N, Black, L050 Size, 1.065 inch Outer Dia.

Item: AB4CVQ Model: L050NCross Ref: 1X409 / 10194
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€5.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJaw Coupling Spider
Accommodates1 Degree Angular And 0.015" Of Parallel Misalignment
Center HoleSolid
Chemical ResistancePoor
ColorBlack
Coupling SizeL050
Element Durometer80A
Element TypeJaw Coupling Insert
Hp Rating @ 100 Rpm1/25 hp
Hp Rating @ 1200 Rpm0.5 hp
Hp Rating @ 1800 Rpm0.8 hp
Hp Rating @ 300 Rpm0.1 hp
Hp Rating @ 3600 Rpm1.5 hp
Jaw TypeStraight
MaterialBlack, Buna N
Max. Angular Misalignment
Max. Parallel Misalignment0.015"
Max. Speed18000 RPM
Oil ResistanceGood
Operating Temp. Range-40°F to +212°F
Outside Dia.1.065"
Rated Torque26 lbs.-sq. ft.
Serviceable Temp. Range (f)-40°F to +212°F
SizeL050
Thickness0.415"
Torque26 lbs.-in.
TypeBuna N Spider

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)3.81
Ship length (cm)13.97
Ship width (cm)5.59
HS code4016996050
Country of OriginUS

Product Variants

ProductModelOutside Dia.MaterialCoupling SizeChemical ResistanceTorqueElement DurometerMax. Angular MisalignmentOil ResistancePrice
TB WOODS L150N L150 Spider Solid Insert Buna-N | AA8TQY 1A413 / 12001 L150N3.725"Black, Buna NL150Poor1240 lbs.-in.80AGood€55.30
TB WOODS L150H L150 Spider Solid Insert Hytrel | AA8TQZ 1A414 / 11993 L150H3.725"HytrelL150Excellent3708 lbs.-in.55D0.25°Excellent€131.90
TB WOODS L110H L110 Spider Solid Insert Hytrel | AA8TRA 1A415 / 11717 L110H3.3"HytrelL110Excellent2268 lbs.-in.55D0.25°Excellent€121.77
TB WOODS L099H L099/100 Spider Open Center Insert Hytrel | AA8TRB 1A416 / 11486 L099H2.53"HytrelL099Excellent792 lbs.-in., 1134 lbs.-in.55D0.25°Excellent€90.91
TB WOODS L070H L070 Spider Open Center Insert Hytrel | AA8TYH 1A923 / 25308 L070H1 9/25"HytrelL070Excellent114 lbs.-in.55D0.25°Excellent€21.50
TB WOODS L075H L075 Spider Open Center Insert Hytrel | AA8TYJ 1A924 / 25309 L075H1.735"HytrelL075Excellent227 lbs.-in.55D0.25°Excellent€31.00
TB WOODS L090H L090/095 Spider Open Center Insert Hytrel | AA8TYK 1A925 / 25310 L090H2.1"HytrelL090Excellent401 lbs.-in., 561 lbs.-in.55D0.25°Excellent€50.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS L050N 10194 L-Jaw Solid Center Spider, Buna-N, Black, L050 Size, 1.065 inch Outer Dia.
€5.27 /unit