Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

TB WOODS JA118 Quick Detachable Bushing Series Ja Bore 1-1/8 In | AE7HZU 5YLF9

TB WOODS JA118 QD Bushing, Steel, JA Size, 1.125 inch Bore Dia., Shallow Keyway

Item: AE7HZU Model: JA118Cross Ref: 5YLF9
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€33.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Detachable Bushing
Bolt Circle Dia.1.656"
Bore Bushing SeriesJA
Bore Dia.1 1/8"
Bore Size1 mm
Bore TypeFinished With Keyway
BushingStandard
Coupling SizeJA
Dimension A0.31"
Dimension B1 3/8"
Dimension D2"
Dimension E0.69"
Dimension F14/25"
Dimension L1"
HardwareImperial Series
Key Size1/4" x 1/16"
KeywayShallow
Length1"
MaterialSteel
Mounting TypeConventional Or Reverse
SeriesJA
SizeJA
Taper3/4"
Torque1750 lbs.-in.
TypeStandard
Weight0.8 lbs.
Bolt Circle Diameter1.66"
Bore Diameter1 1/8"
Bore System Of MeasurementInch
Bushing TypeQuick Detachable
Flange Thickness5/16"
Flange TypeSplit
Includes(3) Cap Screws
Keyway Width1/4"
Maximum Torque1750 lbs.-in.
Overall Diameter2"
Overall Length1"

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)6.86
Ship length (cm)6.6
Ship width (cm)3.3
HS code8483308090
Country of OriginUS

Product Variants

ProductModelTorqueBore Dia.Bolt Circle Dia.TypeMounting TypeBushingBore SizeKey SizePrice
TB WOODS SD11116 Quick Detachable Bushing Series Sd Bore 1-11/16 Inch | AA2PXJ 10Y298 SD111165000 lbs.-in.1.688"2.688"StandardConventional Or ReverseStandard1 mm3/8" x 3/16"€52.30
TB WOODS SD11516 Quick Detachable Bushing Series Sd Bore 1-15/16 Inch | AA2PXK 10Y299 SD115165000 lbs.-in.1.938"2.688"StandardConventional Or ReverseStandard1 mm1/2" x 1/16"€52.30
TB WOODS SD1316 Quick Detachable Bushing Series Sd Bore 1-3/16 Inch | AA2PXL 10Y301 SD1316-1.187"4.687"-----€52.30
TB WOODS SDS11116 Quick Detachable Bushing Series Sds Bore 1-11/16 Inch | AA2PXM 10Y302 SDS111165000 lbs.-in.1.688"2.688"StandardConventional Or ReverseStandard1 mm3/8" x 3/16"€42.38
TB WOODS SDS11516 Quick Detachable Bushing Series Sds Bore 1-15/16 Inch | AA2PXN 10Y303 SDS115165000 lbs.-in.1.938"2.688"StandardConventional Or ReverseStandard1 mm1/2" x 1/16"€43.31
TB WOODS SDS178 Quick Detachable Bushing Series Sds Bore 1-7/8 Inch | AA2PXP 10Y304 SDS1785000 lbs.-in.1 7/8"2.688"StandardConventional Or ReverseStandard1 mm1/2" x 1/16"€43.39
TB WOODS SDS58 Qd Bushing Series Sds Bore 5/8 Inch | AA2PXQ 10Y305 SDS585000 lbs.-in.5/8"2.688"StandardConventional Or ReverseStandard5/8"3/16" x 3/32"€36.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS JA118 QD Bushing, Steel, JA Size, 1.125 inch Bore Dia., Shallow Keyway
€33.46 /unit