TB WOODS GCH511-92 Flexible Coupling, Max. RPM 1200, Size 511, Rated Torque 1100000 lb-in | CE6EDU

TB WOODS GCH511-92 GCH Form Flex Coupling, 511 Size, 92 Spacer Size, 1100000 lbs.-in. Torque, 1200 rpm

Item: CE6EDU Model: GCH511-92
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Coupling
Angular Misalignment0.33°
Dimension A22"
Dimension B9"
Dimension C14 1/2"
Dimension D13.89"
Dimension G1 14/25"
Dimension L31.89"
Free End Float0.14"
Hp Rating @ 100 Rpm1746 hp
Max. Angular Misalignment0.33°
Max. Bore10"
Max. Rpm1200 RPM
Product TypeGCH
Size511
Weight1108 lbs.

Product Variants

ProductModelMax. BoreHp Rating @ 100 RpmFree End FloatMax. RpmDimension GDimension BDimension DDimension CPrice
TB WOODS GCH340-31 Flexible Coupling, Max. RPM 3400, Size 340, Rated Torque 40000 lb-in | CE6EDG GCH340-313 3/4"64 hp0.06"3400 RPM0.57"2 22/25"4.14"5 11/25"-
RFQ
TB WOODS GCH340-35 Flexible Coupling, Max. RPM 3400, Size 340, Rated Torque 40000 lb-in | CE6EDH GCH340-353 3/4"64 hp0.06"3400 RPM0.57"2 22/25"4.71"5 11/25"-
RFQ
TB WOODS GCH412-42 Flexible Coupling, Max. RPM 2500, Size 412, Rated Torque 120000 lb-in | CE6EDJ GCH412-424 1/2"190 hp2/25"2500 RPM1 1/4"4 1/4"5.57"6.51"-
RFQ
TB WOODS GCH412-45 Flexible Coupling, Max. RPM 2500, Size 412, Rated Torque 120000 lb-in | CE6EDK GCH412-454 1/2"190 hp2/25"2500 RPM1 1/4"4 1/4"6.07"6.51"-
RFQ
TB WOODS GCH412-50 Flexible Coupling, Max. RPM 2500, Size 412, Rated Torque 120000 lb-in | CE6EDL GCH412-504 1/2"190 hp2/25"2500 RPM1 1/4"4 1/4"7.19"6.51"-
RFQ
TB WOODS GCH424-55 Flexible Coupling, Max. RPM 1800, Size 424, Rated Torque 240000 lb-in | CE6EDM GCH424-556 22/25"380 hp0.1"1800 RPM0.98"6 1/4"7.45"9.57"-
RFQ
TB WOODS GCH424-60 Flexible Coupling, Max. RPM 1800, Size 424, Rated Torque 240000 lb-in | CE6EDN GCH424-606 22/25"380 hp0.1"1800 RPM0.98"6 1/4"8.45"9.57"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS GCH511-92 GCH Form Flex Coupling, 511 Size, 92 Spacer Size, 1100000 lbs.-in. Torque, 1200 rpm