TB WOODS G5412 Flexible Coupling, Max. RPM 3500, Size 412, Rated Torque 120000 lb-in | CE6DYY

TB WOODS G5412 G5 Form Flex Coupling, 412 Size, 120000 lbs.-in. Torque, 3500 rpm

Item: CE6DYY Model: G5412
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Coupling
Angular Misalignment0.33°
Dimension A11"
Dimension F4 1/4"
Dimension G1 1/4"
Free End Float2/25"
Hp Rating @ 100 Rpm190 hp
Hub Size7 1/5"
Inertia At D Min.1972.6 lbs.-sq. ft.
Max. Angular Misalignment0.33°
Max. Bore4 1/2" , 4 3/4"
Max. Dimension @ 1200 Rpm151"
Max. Dimension @ 1500 Rpm135"
Max. Dimension @ 1800 Rpm123"
Max. Dimension @ 600 Rpm213"
Max. Dimension @ 750 Rpm191"
Max. Dimension @ 900 Rpm174"
Max. Rpm3500 RPM
O/s Hub Dimension7 1/5"
Product TypeG5
Size412
Standard Hub Dimension6.51"
Tube Inside Dia.5 3/4"
Tube Outside Dia.6 1/2"

Product Variants

ProductModelMax. BoreHp Rating @ 100 RpmAngular MisalignmentFree End FloatMax. RpmDimension GDimension FStandard Hub DimensionPrice
TB WOODS G5311 Flexible Coupling, Max. RPM 5400, Size 311, Rated Torque 11000 lb-in | CE6DYT G53113 1/8"17 hp0.5°0.028"5400 RPM2/5"2 1/2"3.91"-
RFQ
TB WOODS G5321 Flexible Coupling, Max. RPM 4900, Size 321, Rated Torque 20500 lb-in | CE6DYU G53213"33 hp0.5°0.029"4900 RPM0.55"3"4 1/4"-
RFQ
TB WOODS G5332 Flexible Coupling, Max. RPM 4400, Size 332, Rated Torque 32000 lb-in | CE6DYV G53323.188"51 hp0.5°0.03"4400 RPM0.61"3 1/2"4 1/2"-
RFQ
TB WOODS G5346 Flexible Coupling, Max. RPM 4100, Size 346, Rated Torque 46000 lb-in | CE6DYW G53463 3/4"73 hp0.5°0.05"4100 RPM0.62"3 3/4"5.42"-
RFQ
TB WOODS G5380 Flexible Coupling, Max. RPM 3800, Size 380, Rated Torque 80000 lb-in | CE6DYX G53803 3/4"127 hp0.5°2/25"3800 RPM0.89"4.13"5.65"-
RFQ
TB WOODS G5419 Flexible Coupling, Max. RPM 3000, Size 419, Rated Torque 190000 lb-in | CE6DYZ G54194 1/2"301 hp0.33°0.1"3000 RPM0.98"5"7 8/25"-
RFQ
TB WOODS G5424 Flexible Coupling, Max. RPM 2750, Size 424, Rated Torque 300000 lb-in | CE6DZA G5424190"476 hp0.33°0.1"2750 RPM0.98"6 1/4"9.57"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS G5412 G5 Form Flex Coupling, 412 Size, 120000 lbs.-in. Torque, 3500 rpm