TB WOODS FSH75-22-HD Flexible Coupling, Max. RPM 1300, Size 75, Rated Torque 533000 lb-in | CE6DXY

TB WOODS FSH75-22-HD FSH Form Flex Coupling, 75 Size, 22 Adapter Size, HD Adapter Bolting

Item: CE6DXY Model: FSH75-22-HD
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Coupling
Adapter Bcd20 1/2"
Adapter BoltingHD
Adapter Outside Dia.22 1/2"
Adapter Size22
Angular Misalignment0.33°
Dimension A20"
Dimension B20 3/4"
Dimension D13 1/2"
Dimension F7 1/4"
Dimension G1.53"
Dimension H13"
Dimension J1.13"
Free End Float1/8"
Hp Rating @ 100 Rpm846 hp
Max. Bore9"
Max. Rpm1300 RPM
Mounting TypeFlywheel
Number Of Bolt Holes8
Size75
Weight675 lbs.

Product Variants

ProductModelMax. BoreHp Rating @ 100 RpmFree End FloatMax. RpmDimension GDimension BDimension DDimension FPrice
TB WOODS FSH31-10-HD Flexible Coupling, Max. RPM 2800, Size 31, Rated Torque 24000 lb-in | CE6DUB FSH31-10-HD3 3/25"38 1/10 hp0.052"2800 RPM0.62"8 17/25"5.31"3.37"-
RFQ
TB WOODS FSH31-10-SAE Flexible Coupling, Max. RPM 2800, Size 31, Rated Torque 24000 lb-in | CE6DUC FSH31-10-SAE3 3/25"38 1/10 hp0.052"2800 RPM0.62"8 17/25"5.31"3.37"-
RFQ
TB WOODS FSH31-12-HD Flexible Coupling, Max. RPM 2800, Size 31, Rated Torque 24000 lb-in | CE6DUD FSH31-12-HD3 3/25"38 1/10 hp0.052"2800 RPM0.62"8 17/25"5.31"3.37"-
RFQ
TB WOODS FSH31-12-SAE Flexible Coupling, Max. RPM 2800, Size 31, Rated Torque 24000 lb-in | CE6DUE FSH31-12-SAE3 3/25"38 1/10 hp0.052"2800 RPM0.62"8 17/25"5.31"3.37"-
RFQ
TB WOODS FSH31-14-HD Flexible Coupling, Max. RPM 2800, Size 31, Rated Torque 24000 lb-in | CE6DUF FSH31-14-HD3 3/25"38 1/10 hp0.052"2800 RPM0.62"8 17/25"5.31"3.37"-
RFQ
TB WOODS FSH31-14-SAE Flexible Coupling, Max. RPM 2800, Size 31, Rated Torque 24000 lb-in | CE6DUG FSH31-14-SAE3 3/25"38 1/10 hp0.052"2800 RPM0.62"8 17/25"5.31"3.37"-
RFQ
TB WOODS FSH31-18-HD Flexible Coupling, Max. RPM 2800, Size 31, Rated Torque 24000 lb-in | CE6DUH FSH31-18-HD3 3/25"38 1/10 hp0.052"2800 RPM0.62"8 17/25"5.31"3.37"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS FSH75-22-HD FSH Form Flex Coupling, 75 Size, 22 Adapter Size, HD Adapter Bolting