TB WOODS FSH70-28-SAE Flexible Coupling, Max. RPM 1400, Size 70, Rated Torque 415000 lb-in | CE6DXX

TB WOODS FSH70-28-SAE FSH Form Flex Coupling, 70 Size, 28 Adapter Size, SAE Adapter Bolting

Item: CE6DXX Model: FSH70-28-SAE
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Coupling
Adapter Bcd27 1/4"
Adapter BoltingSAE
Adapter Dia.28 7/8"
Adapter Outside Dia.28 7/8"
Adapter Size28
Adapter TypeSAE
Angular Misalignment0.33°
Dimension A18 1/2"
Dimension B19.43"
Dimension D12.43"
Dimension F7"
Dimension G1 1/2"
Dimension H11 3/4"
Dimension J1"
Free End Float0.115"
Hp Rating @ 100 Rpm658 7/10 hp
Max. Angular Misalignment0.33°
Max. Bore8 1/2"
Max. Rpm1400 RPM
Mounting TypeFlywheel
Number Of Bolt Holes12
Product TypeFSH
Size70
Weight590 lbs.

Product Variants

ProductModelMax. BoreHp Rating @ 100 RpmFree End FloatMax. RpmDimension GDimension BDimension DDimension FPrice
TB WOODS FSH31-10-HD Flexible Coupling, Max. RPM 2800, Size 31, Rated Torque 24000 lb-in | CE6DUB FSH31-10-HD3 3/25"38 1/10 hp0.052"2800 RPM0.62"8 17/25"5.31"3.37"-
RFQ
TB WOODS FSH31-10-SAE Flexible Coupling, Max. RPM 2800, Size 31, Rated Torque 24000 lb-in | CE6DUC FSH31-10-SAE3 3/25"38 1/10 hp0.052"2800 RPM0.62"8 17/25"5.31"3.37"-
RFQ
TB WOODS FSH31-12-HD Flexible Coupling, Max. RPM 2800, Size 31, Rated Torque 24000 lb-in | CE6DUD FSH31-12-HD3 3/25"38 1/10 hp0.052"2800 RPM0.62"8 17/25"5.31"3.37"-
RFQ
TB WOODS FSH31-12-SAE Flexible Coupling, Max. RPM 2800, Size 31, Rated Torque 24000 lb-in | CE6DUE FSH31-12-SAE3 3/25"38 1/10 hp0.052"2800 RPM0.62"8 17/25"5.31"3.37"-
RFQ
TB WOODS FSH31-14-HD Flexible Coupling, Max. RPM 2800, Size 31, Rated Torque 24000 lb-in | CE6DUF FSH31-14-HD3 3/25"38 1/10 hp0.052"2800 RPM0.62"8 17/25"5.31"3.37"-
RFQ
TB WOODS FSH31-14-SAE Flexible Coupling, Max. RPM 2800, Size 31, Rated Torque 24000 lb-in | CE6DUG FSH31-14-SAE3 3/25"38 1/10 hp0.052"2800 RPM0.62"8 17/25"5.31"3.37"-
RFQ
TB WOODS FSH31-18-HD Flexible Coupling, Max. RPM 2800, Size 31, Rated Torque 24000 lb-in | CE6DUH FSH31-18-HD3 3/25"38 1/10 hp0.052"2800 RPM0.62"8 17/25"5.31"3.37"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS FSH70-28-SAE FSH Form Flex Coupling, 70 Size, 28 Adapter Size, SAE Adapter Bolting