TB WOODS FSH60-18-HD Flexible Coupling, Max. RPM 1600, Size 60, Rated Torque 261000 lb-in | CE6DXF

TB WOODS FSH60-18-HD FSH Form Flex Coupling, 60 Size, 18 Adapter Size, HD Adapter Bolting

Item: CE6DXF Model: FSH60-18-HD
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Coupling
Adapter Bcd16 3/4"
Adapter BoltingHD
Adapter Dia.18 3/8"
Adapter Outside Dia.18 3/8"
Adapter Size18
Adapter TypeHD
Angular Misalignment0.33°
Dimension A16"
Dimension B17 3/25"
Dimension D10.87"
Dimension F6 1/4"
Dimension G1.34"
Dimension H10 1/2"
Dimension J1"
Free End Float0.102"
Hp Rating @ 100 Rpm414 3/10 hp
Max. Angular Misalignment0.33°
Max. Bore7 1/2"
Max. Rpm1600 RPM
Mounting TypeFlywheel
Number Of Bolt Holes8
Product TypeFSH
Size60
Weight325 lbs.

Product Variants

ProductModelMax. BoreHp Rating @ 100 RpmFree End FloatMax. RpmDimension GDimension BDimension DDimension FPrice
TB WOODS FSH31-10-HD Flexible Coupling, Max. RPM 2800, Size 31, Rated Torque 24000 lb-in | CE6DUB FSH31-10-HD3 3/25"38 1/10 hp0.052"2800 RPM0.62"8 17/25"5.31"3.37"-
RFQ
TB WOODS FSH31-10-SAE Flexible Coupling, Max. RPM 2800, Size 31, Rated Torque 24000 lb-in | CE6DUC FSH31-10-SAE3 3/25"38 1/10 hp0.052"2800 RPM0.62"8 17/25"5.31"3.37"-
RFQ
TB WOODS FSH31-12-HD Flexible Coupling, Max. RPM 2800, Size 31, Rated Torque 24000 lb-in | CE6DUD FSH31-12-HD3 3/25"38 1/10 hp0.052"2800 RPM0.62"8 17/25"5.31"3.37"-
RFQ
TB WOODS FSH31-12-SAE Flexible Coupling, Max. RPM 2800, Size 31, Rated Torque 24000 lb-in | CE6DUE FSH31-12-SAE3 3/25"38 1/10 hp0.052"2800 RPM0.62"8 17/25"5.31"3.37"-
RFQ
TB WOODS FSH31-14-HD Flexible Coupling, Max. RPM 2800, Size 31, Rated Torque 24000 lb-in | CE6DUF FSH31-14-HD3 3/25"38 1/10 hp0.052"2800 RPM0.62"8 17/25"5.31"3.37"-
RFQ
TB WOODS FSH31-14-SAE Flexible Coupling, Max. RPM 2800, Size 31, Rated Torque 24000 lb-in | CE6DUG FSH31-14-SAE3 3/25"38 1/10 hp0.052"2800 RPM0.62"8 17/25"5.31"3.37"-
RFQ
TB WOODS FSH31-18-HD Flexible Coupling, Max. RPM 2800, Size 31, Rated Torque 24000 lb-in | CE6DUH FSH31-18-HD3 3/25"38 1/10 hp0.052"2800 RPM0.62"8 17/25"5.31"3.37"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS FSH60-18-HD FSH Form Flex Coupling, 60 Size, 18 Adapter Size, HD Adapter Bolting