TB WOODS E60MM Bushing, Quick Detachable, 60 mm. Bore, Size E, Cast Iron | AJ9TMT

TB WOODS E60MM QD Bushing, Cast Iron, E Size, 60 inch Bore Dia., Standard Keyway

Item: AJ9TMT Model: E60MM
Limited Availability
€153.60 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemQuick Detachable Bushing
Bolt Circle Dia.5"
Bore Dia.60 mm
Bore Size60"
Bore TypeFinished With Keyway
BushingStandard
Coupling SizeE
Dimension A1 1/4"
Dimension B3.834"
Dimension D1 5/8"
Dimension E1 22/25"
Dimension F1.63"
Dimension L2.63"
HardwareImperial Series
Key Size18 mm x 11 mm
KeywayStandard
MaterialCast Iron
Mounting TypeConventional Or Reverse
SizeE
Torque20000 lbs.-in.
TypeStandard

Shipping Info:

Ship weight (kg) 3.645
Ship length (cm)6.76
Ship width (cm)16

Product Variants

ProductModelTorqueBore Dia.Bolt Circle Dia.TypeMounting TypeBushingBore SizeKey SizePrice
TB WOODS SD11116 Quick Detachable Bushing Series Sd Bore 1-11/16 Inch | AA2PXJ 10Y298 SD111165000 lbs.-in.1.688"2.688"StandardConventional Or ReverseStandard1 mm3/8" x 3/16"€52.30
TB WOODS SD11516 Quick Detachable Bushing Series Sd Bore 1-15/16 Inch | AA2PXK 10Y299 SD115165000 lbs.-in.1.938"2.688"StandardConventional Or ReverseStandard1 mm1/2" x 1/16"€52.30
TB WOODS SD1316 Quick Detachable Bushing Series Sd Bore 1-3/16 Inch | AA2PXL 10Y301 SD1316-1.187"4.687"-----€52.30
TB WOODS SDS11116 Quick Detachable Bushing Series Sds Bore 1-11/16 Inch | AA2PXM 10Y302 SDS111165000 lbs.-in.1.688"2.688"StandardConventional Or ReverseStandard1 mm3/8" x 3/16"€42.38
TB WOODS SDS11516 Quick Detachable Bushing Series Sds Bore 1-15/16 Inch | AA2PXN 10Y303 SDS115165000 lbs.-in.1.938"2.688"StandardConventional Or ReverseStandard1 mm1/2" x 1/16"€43.31
TB WOODS SDS178 Quick Detachable Bushing Series Sds Bore 1-7/8 Inch | AA2PXP 10Y304 SDS1785000 lbs.-in.1 7/8"2.688"StandardConventional Or ReverseStandard1 mm1/2" x 1/16"€43.39
TB WOODS SDS58 Qd Bushing Series Sds Bore 5/8 Inch | AA2PXQ 10Y305 SDS585000 lbs.-in.5/8"2.688"StandardConventional Or ReverseStandard5/8"3/16" x 3/32"€36.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS E60MM QD Bushing, Cast Iron, E Size, 60 inch Bore Dia., Standard Keyway
€153.60 /unit