TB WOODS BX128 Cog Belt, 129.80 Inch Length, 1 Rib, Ethylene | AX4DZD

TB WOODS BX128 Classical V-Belt, Ethylene, BX Belt Type, 129.8 inch Length, 1 Rib

Item: AX4DZD Model: BX128
Limited Availability
€58.08 /unit
This product can only be shipped in multiples of 2
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt
BandedNo
Belt TypeBX
Length129 4/5"
MaterialEthylene
Number Of Ribs1
Operating Temp.-70°F to +250°F
Product TypeClassical
Weight1.3 lbs.

Shipping Info:

Ship weight (kg) 0.585

Product Variants

ProductModelNumber Of RibsOperating Temp.BandedPrice
TB WOODS AP26 Belt, 27.30 Inch Length, 1 Rib, Diene | AK4MKW AP261-30°F to +140°FNo€9.37
TB WOODS AP28 Belt, 29.30 Inch Length, 1 Rib, Diene | AK4MKZ AP281-30°F to +140°FNo€9.64
TB WOODS AP29 Belt, 30.30 Inch Length, 1 Rib, Diene | AK4MLC AP291-30°F to +140°FNo€9.77
TB WOODS AP34 Belt, 35.30 Inch Length, 1 Rib, Diene | AK4MLT AP341-30°F to +140°FNo€10.69
TB WOODS AP36 Belt, 37.30 Inch Length, 1 Rib, Diene | AK4MLY AP361-30°F to +140°FNo€25.89
TB WOODS AP24 Belt, 25.30 Inch Length, 1 Rib, Diene | AK4MMD AP241-30°F to +140°FNo€9.11
TB WOODS AP38 Belt, 39.30 Inch Length, 1 Rib, Diene | AK4MMG AP381-30°F to +140°FNo€11.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS BX128 Classical V-Belt, Ethylene, BX Belt Type, 129.8 inch Length, 1 Rib
€58.08 /unit