Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

TB WOODS BK2512 V-belt Pulley 1/2 Fixed 2.65 Outer Diameter Iron | AE6FNJ 5RJH2

TB WOODS BK2512 FHPBoredtosize V-Belt Sheave, Cast Iron, 4L Type Belt, 1.6875 inch Hub Dia.

Item: AE6FNJ Model: BK2512Cross Ref: 5RJH2
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€32.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
4l, A, Or Ax Belt Pitch Dia.1.9"
4la Or A Belt Pitch Dia.1.9"
5l, B, Or Bx Belt Pitch Dia.2.3"
Belt Type4L
Bore Dia.1/2"
Bore TypeMachinable
Bore-to-size Bore Dia.1/2"
Bushing RequiredNone
ConstructionSolid
Datum Dia.2.3"
Dimension E11/25"
Dimension L1.09"
Face Width0.81"
Fits Shaft Dia.1/2"
Hub Dia.1.688"
Industry NumberBK2512
Keyway SizeNo Keyway
MaterialCast Iron
Max. Rpm9440 RPM
No. Of Grooves1
Outside Dia.2.65"
Overall Length1 1/4"
Pitch Dia.2.71"
Product TypeFHP Bored to Size
Set Screw IncludedYes
Weight0.9 lbs.
4l Pitch Diameter1.9"
A Pitch Diameter1.9"
Bore Diameter1/2"
Hub Diameter1 9/16"
Hub TypeOne Side
IncludesSet Screw
KeywayNo
Material FabricationCast
Outside Diameter2.65"
Overall Width1 1/4"
Pulley ConstructionPlain
Pulley Industry NumberBK25
StandardsISO 9001:2015 CERTIFICATION, REACH CERTIFICATION, ROHS CERTIFICATION

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)8.38
Ship length (cm)7.87
Ship width (cm)3.81
HS code8483509040
Country of OriginUS

Product Variants

ProductModelBore TypeOutside Dia.Bore Dia.Industry Number4l, A, Or Ax Belt Pitch Dia.5l, B, Or Bx Belt Pitch Dia.Dimension EDimension LPrice
TB WOODS AK3212 V-belt Pulley 1/2 Fixed 3.25 Outer Diameter Iron | AA6HTW 14A165 AK3212Machinable3 1/4"1/2"AK32123"-11/25"0.94"€26.21
TB WOODS AK3258 V-belt Pulley 5/8 Fixed 3.25 Outer Diameter Cast Iron | AA6HTX 14A166 AK3258Finished With Keyway3 1/4"5/8"AK32583"-11/25"0.94"€26.21
TB WOODS AK3234 V-belt Pulley 3/4 Fixed 3.25 Outer Diameter Cast Iron | AA6HTY 14A167 AK3234Finished With Keyway3 1/4"3/4"AK32343"-11/25"0.94"€26.21
TB WOODS AK3278 V-belt Pulley 7/8 Fixed 3.25 Outer Diameter Cast Iron | AA6HTZ 14A168 AK3278Finished With Keyway3 1/4"7/8"AK32783"-11/25"0.94"€26.21
TB WOODS AK321 V-belt Pulley 1 Fixed 3.25 Outer Diameter Cast Iron | AA6HUA 14A169 AK321Finished With Keyway3 1/4"1"AK3213"-11/25"0.94"€26.21
TB WOODS AK1041 V-belt Pulley 1 Fixed 10.25 Outer Diameter Cast Iron | AE6FJL 5RHX2 AK1041Finished With Keyway10 1/4"1"AK104110"-18/25"1.47"€103.15
TB WOODS AK10434 V-belt Pulley 3/4 Fixd 10.25 Outer Diameter Cast Iron | AE6FJM 5RHX3 AK10434Finished With Keyway10 1/4"3/4"AK1043410"-18/25"1.47"€103.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS BK2512 FHPBoredtosize V-Belt Sheave, Cast Iron, 4L Type Belt, 1.6875 inch Hub Dia.
€32.89 /unit