TB WOODS AR15 Flexible Coupling, Max. RPM 6700, Size 15, Rated Torque 1575 lb-in | CE6DTA

TB WOODS AR15 AR Form Flex Coupling, 15 Size, 1575 lbs.-in. Torque, 6700 rpm

Item: CE6DTA Model: AR15
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlexible Coupling
Angular Misalignment
Dimension A3.65"
Dimension B2.58"
Dimension D8/25"
Dimension F1.13"
Dimension H2"
Dimension J22/25"
Free End Float0.021"
Hp Rating @ 100 Rpm2 1/2 hp
Max. Angular Misalignment
Max. Bore1 3/4"
Max. Rpm6700 RPM
Product TypeAR
Size15
Weight2.98 lbs.

Product Variants

ProductModelMax. BoreHp Rating @ 100 RpmFree End FloatMax. RpmDimension BDimension DDimension FDimension HPrice
TB WOODS AR10 Flexible Coupling, Max. RPM 7500, Size 10, Rated Torque 800 lb-in | CE6DRZ AR101 1/4"1 27/100 hp0.02"7500 RPM2.27"0.27"1"1 4/5"-
RFQ
TB WOODS AR20 Flexible Coupling, Max. RPM 6200, Size 20, Rated Torque 2200 lb-in | CE6DTB AR201.69"3 49/100 hp0.027"6200 RPM2.98"0.34"1 8/25"2 2/5"-
RFQ
TB WOODS AR25 Flexible Coupling, Max. RPM 5500, Size 25, Rated Torque 3800 lb-in | CE6DTC AR252"6 3/100 hp0.03"5500 RPM3.69"0.45"1.62"2 4/5"-
RFQ
TB WOODS AR30 Flexible Coupling, Max. RPM 5000, Size 30, Rated Torque 6930 lb-in | CE6DTD AR302.38"11 hp0.032"5000 RPM4.23"0.47"1 22/25"3.3"-
RFQ
TB WOODS AR35 Flexible Coupling, Max. RPM 4400, Size 35, Rated Torque 11340 lb-in | CE6DTE AR353 3/4"18 hp0.042"4400 RPM5.05"0.55"2 1/4"4.15"-
RFQ
TB WOODS AR5 Flexible Coupling, Max. RPM 8500, Size 5, Rated Torque 300 lb-in | CE6DTF AR522/25"12/25 hp0.015"8500 RPM2 6/25"6/25"1"1.3"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS AR15 AR Form Flex Coupling, 15 Size, 1575 lbs.-in. Torque, 6700 rpm