Flat Shipping

Flat Shipping at €24.99 + VAT

TB WOODS AK4478 V-belt Pulley 7/8 Fixed 4.25 Outer Diameter Cast Iron | AE6FLH 5RJC5

TB WOODS AK4478 FHPBoredtosize V-Belt Sheave, Cast Iron, 3L Type Belt, 1.8125 inch Hub Dia.

Item: AE6FLH Model: AK4478Cross Ref: 5RJC5
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€48.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
4l, A, Or Ax Belt Pitch Dia.4"
4la Or A Belt Pitch Dia.4"
Belt Type3L
Bore Dia.7/8"
Bore TypeFinished With Keyway
Bore-to-size Bore Dia.7/8"
Bushing RequiredNone
ConstructionArm
Datum Dia.4"
Dimension E0.47"
Dimension L1 4/25"
Face Width1 1/4"
Fits Shaft Dia.7/8"
Hub Dia.1 13/16"
Industry NumberAK4478
Inside Dia.3 22/25"
Keyway Size0.187" x 0.093"
MaterialCast Iron
Max. Rpm5890 RPM
No. Of Grooves1
Outside Dia.4 1/4"
Overall Length1.219"
Pitch Dia.4 1/4"
Product TypeFHP Bored to Size
Set Screw IncludedYes
Weight1.9 lbs.

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)12.7
Ship length (cm)11.94
Ship width (cm)3.81
HS code8483509040
Country of OriginUS

Product Variants

ProductModelBore TypeOutside Dia.Bore Dia.Industry Number4l, A, Or Ax Belt Pitch Dia.5l, B, Or Bx Belt Pitch Dia.Dimension EDimension LPrice
TB WOODS AK3212 V-belt Pulley 1/2 Fixed 3.25 Outer Diameter Iron | AA6HTW 14A165 AK3212Machinable3 1/4"1/2"AK32123"-11/25"0.94"€26.21
TB WOODS AK3258 V-belt Pulley 5/8 Fixed 3.25 Outer Diameter Cast Iron | AA6HTX 14A166 AK3258Finished With Keyway3 1/4"5/8"AK32583"-11/25"0.94"€26.21
TB WOODS AK3234 V-belt Pulley 3/4 Fixed 3.25 Outer Diameter Cast Iron | AA6HTY 14A167 AK3234Finished With Keyway3 1/4"3/4"AK32343"-11/25"0.94"€26.21
TB WOODS AK3278 V-belt Pulley 7/8 Fixed 3.25 Outer Diameter Cast Iron | AA6HTZ 14A168 AK3278Finished With Keyway3 1/4"7/8"AK32783"-11/25"0.94"€26.21
TB WOODS AK321 V-belt Pulley 1 Fixed 3.25 Outer Diameter Cast Iron | AA6HUA 14A169 AK321Finished With Keyway3 1/4"1"AK3213"-11/25"0.94"€26.21
TB WOODS AK1041 V-belt Pulley 1 Fixed 10.25 Outer Diameter Cast Iron | AE6FJL 5RHX2 AK1041Finished With Keyway10 1/4"1"AK104110"-18/25"1.47"€103.15
TB WOODS AK10434 V-belt Pulley 3/4 Fixd 10.25 Outer Diameter Cast Iron | AE6FJM 5RHX3 AK10434Finished With Keyway10 1/4"3/4"AK1043410"-18/25"1.47"€103.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS AK4478 FHPBoredtosize V-Belt Sheave, Cast Iron, 3L Type Belt, 1.8125 inch Hub Dia.
€48.02 /unit