TB WOODS AK124 Sheave, 12.25 Inch Outer Dia., 1 Groove, Cast Iron | AZ9CRG

TB WOODS AK124 FHPQTBushed V-Belt Sheave, Cast Iron, 3L Type Belt, 12 inch Datum Dia.

Item: AZ9CRG Model: AK124
In Stock

Get it by Monday, Jun 16

€149.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
Belt Type3L
Bore TypeQuick Disconnect Bushing
BushingQT
Datum Dia.12"
Dimension E0.06"
Dimension L1 1/4"
Dimension M14/25"
Face Width1 1/4"
Inside Dia.10 3/4"
MaterialCast Iron
Max. Rpm2050 RPM
No. Of Grooves1
Outside Dia.12 1/4"
Overall Length1.312"
Pitch Dia.12 1/4"
Weight6.1 lbs.

Shipping Info:

Ship weight (kg) 2.745
Ship height (cm)31.12
Ship length (cm)31.12
Ship width (cm)1.91

Product Variants

ProductModelOutside Dia.Industry Number4l, A, Or Ax Belt Pitch Dia.5l, B, Or Bx Belt Pitch Dia.Dimension EFace WidthOverall LengthDatum Dia.Price
TB WOODS BK100 V-belt Pulley Detachable 1groove 9.75 Od | AE6FMW 5RJG0 BK1009 3/4"BK1009"9.4"0.13"22/25"1 3/8"9 2/5"€101.97
TB WOODS BK105 V-belt Pulley Qd 10.25 Inch Outer Diameter 1 Groove | AE6FMX 5RJG1 BK10510 1/4"BK1059 1/2"9.9"0.13"22/25"1 3/8"9.9"€107.28
TB WOODS BK110 V-belt Pulley Qd 10.75 Inch Outer Diameter 1 Groove | AE6FMY 5RJG2 BK11010 3/4"BK11010"10.4"0.13"22/25"1 3/8"10 2/5"€119.61
TB WOODS BK115 V-belt Pulley Qd 11.25 Inch Outer Diameter 1 Groove | AE6FMZ 5RJG3 BK11511 1/4"BK11510 1/2"10.9"0.13"22/25"1 3/8"10.9"€108.50
TB WOODS BK120 V-belt Pulley Qd 11.75 Inch Outer Diameter 1 Groove | AE6FNA 5RJG4 BK12011 3/4"BK12011"11.4"0.13"22/25"1 3/8"11 2/5"€132.59
TB WOODS BK130 V-belt Pulley Qd 12.75 Inch Outer Diameter 1 Groove | AE6FNB 5RJG5 BK13012 3/4"BK13012"12.4"0.13"22/25"1 3/8"12 2/5"€139.68
TB WOODS BK140 V-belt Pulley Qd 13.75 Inch Outer Diameter 1 Groove | AE6FNC 5RJG6 BK14013 3/4"BK14013"13.4"0.13"22/25"1 3/8"13 2/5"€153.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS AK124 FHPQTBushed V-Belt Sheave, Cast Iron, 3L Type Belt, 12 inch Datum Dia.
€149.44 /unit