TB WOODS 9C134 Hub, 1 3/4 Inch Bore Size, Cast Iron | AL7DLL

TB WOODS 9C134 Sure-Flex Type C Clamp Hub, High Strength Cast Iron, 9 Size, 1.75 inch Bore Dia.

Item: AL7DLL Model: 9C134
Limited Availability
€335.28 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemC Type Hub
Bore Dia.1 3/4"
Bore Size1 mm
Bore Tolerance+0.0005" to +0.0015"
Bore TypeFinished With Keyway
Coupling Size9
Flange Length1.031"
HubShaft Hub
Hub Dia.4 1/4"
Hub Length1.97"
Keyway Size3/8" x 3/16"
Length Through Bore3"
MaterialCast Iron
Max. Angular Gap Misalignment0.109"
Max. Angular Misalignment
Max. Parallel Misalignment1/40"
Max. Speed3750 RPM
Outside Dia.1 1/2"
Set Screw Distance1/2"
Set Screw Thread Size5/16"-18
Set Screw Thread TypeCoarse
Setscrew Length1 1/4"
Setscrew LocationOver Keyseat
Setscrew Torque Requirement13 lbs.-in.
Sf Hub Length1.97"
Size9"
Torque1028 N-m
Weight9.8 lbs.

Shipping Info:

Ship weight (kg) 4.41
Ship height (cm)10.8
Ship length (cm)19.05

Product Variants

ProductModelCoupling SizeBore Dia.Length Through BoreOutside Dia.Max. Parallel MisalignmentMax. SpeedBore ToleranceSetscrew LengthPrice
TB WOODS 6C118 Hub, 1 1/8 Inch Bore Size, Cast Iron | AK4AMR 6C11861 1/8"1.938"4"0.015"6000 RPM+0.0005" to +0.0015"1/2"€201.06
TB WOODS 8C178 Hub, 1 7/8 Inch Bore Size, Cast Iron | AK4AMT 8C17881 7/8"2 1/2"5.45"1/50"4500 RPM+0.0005" to +0.0015"1 1/4"€276.10
TB WOODS 8C218 Hub, 2 1/8 Inch Bore Size, Cast Iron | AK4AMU 8C21882 1/8"2 1/2"5.45"1/50"4500 RPM+0.0005" to +0.002"5/8"€276.10
TB WOODS 9C158 Hub, 1 5/8 Inch Bore Size, Cast Iron | AK4AMV 9C15891 5/8"3"1 1/2"0.025"3750 RPM+0.0005" to +0.0015"1"€335.28
TB WOODS 9C218 Hub, 2 1/8 Inch Bore Size, Cast Iron | AK4AMW 9C21892 1/8"3"1 1/2"0.025"3750 RPM+0.0005" to +0.002"1 1/4"€335.28
TB WOODS 10C158 Hub, Bore Size 1-5/8 Inch, Hub Diameter 5 Inch, Hub Length 2.28 Inch | AK4AMX 10C158101 5/8"3 1/2"1 1/2"0.025"3600 RPM+0.0005" to +0.0015"1"€425.11
TB WOODS 10C238 Hub, Bore Size 2-3/8 Inch, Hub Diameter 5 Inch, Hub Length 2.28 Inch | AK4AMY 10C238102 3/8"3 1/2"1 1/2"0.025"3600 RPM+0.0005" to +0.002"1"€425.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS 9C134 Sure-Flex Type C Clamp Hub, High Strength Cast Iron, 9 Size, 1.75 inch Bore Dia.
€335.28 /unit