TB WOODS 9608M12W Synchronous Belt, 12 mm Belt Width, Neoprene | AK6XYY

TB WOODS 9608M12W Power Chain Belt, 8 Mm Pitch, 12 Mm Width

Item: AK6XYY Model: 9608M12W
Limited Availability
€51.48 /unit
This product can only be shipped in multiples of 2
Request a Quote

Payment

Delivery

Product Specifications:

ItemPower Chain Belt
Belt Width1"
Number Of Teeth112

Shipping Info:

Ship weight (kg) 0.072
Ship length (cm)96.01
Ship width (cm)1.19

Product Variants

ProductModelNumber Of TeethPrice
TB WOODS 8MPC200062 | BG3HGF 8MPC200062-€264.00
TB WOODS 8MPC224021 | BG3HGG 8MPC224021-€118.80
TB WOODS 8MPC224036 | BG3HMP 8MPC224036-€184.80
TB WOODS 8MPC128062 | BG3JET 8MPC128062-€184.80
TB WOODS 14MPC112090 | BG3JQL 14MPC112090-€554.40
TB WOODS 14MPC432620 | BG3JQM 14MPC432620-€330.00
TB WOODS 14MPC432637 | BG3JQN 14MPC432637-€620.40

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS 9608M12W Power Chain Belt, 8 Mm Pitch, 12 Mm Width
€51.48 /unit