TB WOODS 8/3VP1400 Banded Belt, 140 Inch Length, 8 Ribs, Neoprene | AX6ZUL

TB WOODS 8/3VP1400 Narrow V-Belt, Neoprene, 3V Belt Type, 140 inch Length, 8 Ribs

Item: AX6ZUL Model: 8/3VP1400
Limited Availability
€897.60 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt
BandedYes
Belt Type3V
Length140"
MaterialNeoprene
Number Of Ribs8
Operating Temp.-30°F to +180°F
Product TypeNarrow
Weight6.4 lbs.

Shipping Info:

Ship weight (kg) 2.88

Product Variants

ProductModelNumber Of RibsOperating Temp.BandedPrice
TB WOODS 3VX250 Ultra-V Single Cog Belt, Length 25 Inch, Ribs 1 | AK4LZM 3VX2501-60°F to +250°FNo€14.52
TB WOODS 3VX265 Ultra-V Single Cog Belt, Length 26.50 Inch, Ribs 1 | AK4LZQ 3VX2651-60°F to +250°FNo€14.52
TB WOODS 3VX300 Ultra-V Single Cog Belt, Length 30 Inch, Ribs 1 | AK4LZW 3VX3001-60°F to +250°FNo€15.84
TB WOODS 3VX315 Ultra-V Single Cog Belt, Length 31.50 Inch, Ribs 1 | AK4MAA 3VX3151-60°F to +250°FNo€15.84
TB WOODS 3VX335 Ultra-V Single Cog Belt, Length 33.50 Inch, Ribs 1 | AK4MAD 3VX3351-60°F to +250°FNo€15.84
TB WOODS 3VX355 Ultra-V Single Cog Belt, Length 35.50 Inch, Ribs 1 | AK4MAG 3VX3551-60°F to +250°FNo€17.16
TB WOODS 3VX400 Ultra-V Single Cog Belt, Length 40 Inch, Ribs 1 | AK4MAN 3VX4001-60°F to +250°FNo€18.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS 8/3VP1400 Narrow V-Belt, Neoprene, 3V Belt Type, 140 inch Length, 8 Ribs
€897.60 /unit