TB WOODS 6SMMPB | BB4VCH

TB WOODS 6SMMPB Flange, 6S X 15 Mm Size

Item: BB4VCH Model: 6SMMPB
Limited Availability
€43.39 /unit
This product can only be shipped in multiples of 3
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange

Shipping Info:

Ship weight (kg) 1.305

Product Variants

ProductModelFlange LengthCoupling SizeSet Screw SizeOutside Dia.TorqueBore ToleranceRated TorqueKeyseat Size (in.)Price
TB WOODS 11S258 | AL2JBF 11S258--------€213.62
TB WOODS 8C40MM Hub, 40 mm Bore Size, Cast Iron | AM4GMV 8C40MM23 mm8LO10291411 4/5"1028 N-m--12 mm x 3.3 mm€276.10
TB WOODS V105-3000 | AX8FPR V105-3000--------€2,772.00
RFQ
TB WOODS V10D-3000 | AX8VXH V10D-3000--------€501.60
RFQ
TB WOODS V10B-3000 | AX8XYA V10B-3000--------€514.80
RFQ
TB WOODS V004-3001 | AX9YHU V004-3001--------€1,042.80
RFQ
TB WOODS V003-3001 | AY4LKN V003-3001--------€726.00
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS 6SMMPB Flange, 6S X 15 Mm Size
€43.39 /unit