TB WOODS 686014M115 Synchronous Belt, 115 mm Belt Width, Neoprene | CD6RLH

TB WOODS 686014M115 Synchronous Plus Belt Sprocket, Neoprene, 115mm Belt Width, 6860mm Pitch Length

Item: CD6RLH Model: 686014M115
Limited Availability
€2,904.00 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSprocket
Belt Width115 mm
MaterialNeoprene
Number Of Teeth490
Number Of Toothed Sides1
Operating Temp.-30°F to +180°F
Operating Temp. Range-30°F to +180°F
Pitch Length6860 mm
ResistanceAnti Static, Fire Resistant, Oil Resistant
Tooth ProfileCurved
Weight17.1 lbs.

Shipping Info:

Ship weight (kg) 7.704
Ship width (cm)11.51

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Belt WidthPitch LengthBore TypeFace WidthRpm HighPrice
TB WOODS 315014M85 Synchronous Plus Belt, Width 85 mm, Pitch Length 3150 mm, Teeth 225 | AK6FDZ 315014M85225--85 mm3150 mm---€990.00
TB WOODS P2814M40 Sprocket, Belt Width 40 mm, Outside Diameter 4.80 Inch | AK6FEH P2814M40284.912"4 4/5"40 mm-Quick Disconnect Bushing2.13"5210 RPM€203.07
TB WOODS P2814M55 Sprocket, Belt Width 55 mm, Outside Diameter 4.80 Inch | AK6FEL P2814M55284.912"4 4/5"55 mm-Quick Disconnect Bushing2 3/4"5210 RPM€238.91
TB WOODS P2914M40 Sprocket, Belt Width 40 mm, Outside Diameter 4.98 Inch | AK6FEP P2914M40295.088"4.98"40 mm-Quick Disconnect Bushing2.13"5030 RPM€241.52
TB WOODS P2914M55 Sprocket, Belt Width 55 mm, Outside Diameter 4.98 Inch | AK6FET P2914M55295.088"4.98"55 mm-Quick Disconnect Bushing2 3/4"5030 RPM€269.60
TB WOODS P3014M40 Sprocket, Belt Width 40 mm, Outside Diameter 5.15 Inch | AK6FEX P3014M40305.263"5.15"40 mm-Quick Disconnect Bushing2.13"4860 RPM€222.18
TB WOODS P3014M55 Sprocket, Belt Width 55 mm, Outside Diameter 5.15 Inch | AK6FFA P3014M55305.263"5.15"55 mm-Quick Disconnect Bushing2 3/4"4860 RPM€258.02

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS 686014M115 Synchronous Plus Belt Sprocket, Neoprene, 115mm Belt Width, 6860mm Pitch Length
€2,904.00 /unit