Flat Shipping

Flat Shipping at €24.99 + VAT

TB WOODS 602B V-belt Pulley Detachable 2groove 6.35 Od | AE7HQD 5YKH4

TB WOODS 602B Classical V-Belt Sheave, Cast Iron, B Type Belt, 6 inch Datum Dia.

Item: AE7HQD Model: 602BCross Ref: 5YKH4
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€158.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
4l, A, Or Ax Belt Pitch Dia.5.6"
4la Or A Belt Pitch Dia.5.6"
5l, B, Or Bx Belt Pitch Dia.6"
Belt TypeB
Bore TypeQuick Disconnect Bushing
BushingSDS
Bushing RequiredSDS
ConstructionSolid
Datum Dia.6"
Dimension E0.06"
Dimension L1.31"
Dimension M0.38"
Face Width1 3/4"
Hub Location0.69"
Industry Number602B
Inside Dia.4 1/2"
MaterialCast Iron
Max. Rpm3940 RPM
No. Of Grooves2
Outside Dia.6.35"
Overall Length1 3/4"
Pitch Dia.6.41"
Product TypeClassical
Set Screw IncludedNo
Weight7 lbs.
4l Pitch Diameter5.6"
5l Pitch Diameter6"
A Pitch Diameter5.6"
Bx Pitch Diameter6"
For Bushing SizeSDS
For Bushing TypeQuick Detachable
Material FabricationCast
Outside Diameter6.35"
Overall Width1 3/4"
Pulley ConstructionPlain
Pulley Industry NumberB60
StandardsISO 9001:2015 CERTIFICATION

Shipping Info:

Ship weight (kg) 3.15
Ship height (cm)4.83
Ship length (cm)18.29
Ship width (cm)18.03
HS code8483509040
Country of OriginUS

Product Variants

ProductModelMaterialOutside Dia.Industry Number4l, A, Or Ax Belt Pitch Dia.5l, B, Or Bx Belt Pitch Dia.C Or Cx Belt Pitch Dia.Dimension EDimension LPrice
TB WOODS 1104B V-belt Pulley Detachable 4 Groove 11.35 Od | AA2PVT 10Y259 1104BCast Iron11.35"1104B10.6"11"-7/25"1 22/25"€350.35
TB WOODS 1364B V-belt Pulley Detachable 4 Groove 13.95 Od | AA2PVU 10Y260 1364BCast Iron13.95"1364B13.2"13.6"-7/25"1 22/25"€409.94
TB WOODS 1603B V-belt Pulley Detachable 3 Groove 16.35 Od | AA2PVV 10Y261 1603BCast Iron16.35"1603B15.6"16"-0.03"1 22/25"€398.46
TB WOODS 1604B V-belt Pulley Detachable 4 Groove 16.35 Od | AA2PVW 10Y262 1604BCast Iron16.35"1604B15.6"16"-0.31"2"€536.72
TB WOODS 1844B V-belt Pulley Detachable 4 Groove 18.75 Od | AA2PVX 10Y263 1844BCast Iron18 3/4"1844B18"18.4"-0.31"2"€525.35
TB WOODS 2501B V-belt Pulley Detachable 1 Groove 25.35 Od | AA2PVY 10Y264 2501BCast Iron25.35"2501B24.6"25"-0.31"2"€695.29
TB WOODS 424B V-belt Pulley Detachable 4 Groove 4.55 Od | AA2PVZ 10Y265 424BCast Iron4.55"424B3.8"4.2"-2.06"1.81"€154.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS 602B Classical V-Belt Sheave, Cast Iron, B Type Belt, 6 inch Datum Dia.
€158.34 /unit