TB WOODS 5V9254 V-belt Pulley Detachable 4 Groove 9.25 Od | AE7HZL 5YLF2

TB WOODS 5V9254 Narrow V-Belt Sheave, Cast Iron, 5V Type Belt, 9.25 inch Datum Dia.

Item: AE7HZL Model: 5V9254Cross Ref: 5YLF2
In Stock

Get it by Monday, Jun 16

€409.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
5v Belt Pitch Dia.9 1/4"
Belt Type5V
Bore TypeQuick Disconnect Bushing
BushingE
Bushing RequiredE
ConstructionSolid
Datum Dia.9 1/4"
Dimension E0.53"
Dimension L2.63"
Dimension M0.09"
Face Width3.06"
Hub Location1 11/25"
Industry Number5V9254
Inside Dia.7 11/25"
MaterialCast Iron
Max. Rpm2710 RPM
No. Of Grooves4
Outside Dia.9 1/4"
Overall Length3.156"
Pitch Dia.9 1/4"
Set Screw IncludedNo
Weight25 lbs.
5v Pitch Diameter9 1/4"
5vx Pitch Diameter9.25"
For Belt Section5V, 5VX
For Bushing SizeE
For Bushing TypeQuick Detachable
For V-belt TypeWedge, Cogged, Banded
Length Through Bore2 5/8"
Material FabricationCast
Number Of Grooves4
Outside Diameter9.25"
Overall Width3 3/16"
Pitch Diameter9.25" (5V)
Pulley ConstructionPlain
Pulley Industry Number5V925
Pulley SeriesNarrow Wedge
StandardsISO 9001:2015 CERTIFICATION

Shipping Info:

Ship weight (kg) 11.25
Ship height (cm)8.38
Ship length (cm)24.13
Ship width (cm)24.89
HS code8483509040
Country of OriginUS

Product Variants

ProductModelBore TypeMaterialOutside Dia.Industry NumberC Or Cx Belt Pitch Dia.Dimension EDimension LFace WidthPrice
TB WOODS 5V1252 V-belt Pulley Detachable 2 Groove 12.5 Od | AA2PWH 10Y273 5V1252Quick Disconnect BushingCast Iron12 1/2"5V1252-1/4"2"1.69"€377.90
TB WOODS 5V1602 V-belt Pulley Detachable 2 Groove 16 Od | AA2PWJ 10Y274 5V1602Quick Disconnect BushingCast Iron16"5V1602-1/4"2"1.69"€516.70
TB WOODS 5V1872 V-belt Pulley Detachable 2 Groove 18.7 Od | AA2PWK 10Y275 5V1872Quick Disconnect BushingCast Iron18.7"5V1872-1/4"2"1.69"€691.41
TB WOODS 5V1874 V-belt Pulley Detachable 4 Groove 18.7 Od | AA2PWL 10Y276 5V1874Quick Disconnect BushingCast Iron18.7"5V1874-0.34"2.63"3.06"€875.82
TB WOODS 5V442 V-belt Pulley Detachable 2 Groove 4.4 Od | AA2PWM 10Y277 5V442Quick Disconnect BushingCast Iron4 2/5"5V442-0.13"1 1/4"1.69"€156.87
TB WOODS 5V443 V-belt Pulley Detachable 3 Groove 4.4 Od | AA2PWN 10Y278 5V443Quick Disconnect BushingCast Iron4 2/5"5V443-1.69"1.31"2.38"€182.10
TB WOODS 5V444 V-belt Pulley Detachable 4 Groove 4.4 Od | AA2PWP 10Y279 5V444Quick Disconnect BushingCast Iron4 2/5"5V444-1 22/25"1.81"3.06"€180.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS 5V9254 Narrow V-Belt Sheave, Cast Iron, 5V Type Belt, 9.25 inch Datum Dia.
€409.86 /unit