Flat Shipping

Flat Shipping at €24.99 + VAT

TB WOODS 5V593 V-belt Pulley Detachable 3groove 5.9 Od | AE7HYD 5YLC2

TB WOODS 5V593 Narrow V-Belt Sheave, Cast Iron, 5V Type Belt, 5.9 inch Datum Dia.

Item: AE7HYD Model: 5V593Cross Ref: 5YLC2
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€282.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
5v Belt Pitch Dia.5 9/10"
Belt Type5V
Bore TypeQuick Disconnect Bushing
BushingSDS
Bushing RequiredSDS
C Or Cx Belt Pitch Dia.7 1/2"
ConstructionSolid
Datum Dia.5.9"
Dimension E11/25"
Dimension L1.31"
Dimension M0.63"
Face Width2.38"
Hub Location1.06"
Industry Number5V593
MaterialCast Iron
Max. Rpm4240 RPM
No. Of Grooves3
Outside Dia.5.9"
Overall Length2 3/8"
Set Screw IncludedNo
Weight7.2 lbs.
5vx Pitch Diameter5.9"
For Bushing SizeSDS
For Bushing TypeQuick Detachable
Material FabricationCast
Outside Diameter5.9"
Overall Width2 3/8"
Pulley ConstructionPlain
Pulley Industry Number5V590
StandardsISO 9001:2015 CERTIFICATION

Shipping Info:

Ship weight (kg) 3.285
Ship height (cm)19.3
Ship length (cm)18.29
Ship width (cm)7.11
HS code8483509040
Country of OriginUS

Product Variants

ProductModelBore TypeMaterialOutside Dia.Industry NumberC Or Cx Belt Pitch Dia.Dimension EDimension LFace WidthPrice
TB WOODS 5V1252 V-belt Pulley Detachable 2 Groove 12.5 Od | AA2PWH 10Y273 5V1252Quick Disconnect BushingCast Iron12 1/2"5V1252-1/4"2"1.69"€377.90
TB WOODS 5V1602 V-belt Pulley Detachable 2 Groove 16 Od | AA2PWJ 10Y274 5V1602Quick Disconnect BushingCast Iron16"5V1602-1/4"2"1.69"€516.70
TB WOODS 5V1872 V-belt Pulley Detachable 2 Groove 18.7 Od | AA2PWK 10Y275 5V1872Quick Disconnect BushingCast Iron18.7"5V1872-1/4"2"1.69"€691.41
TB WOODS 5V1874 V-belt Pulley Detachable 4 Groove 18.7 Od | AA2PWL 10Y276 5V1874Quick Disconnect BushingCast Iron18.7"5V1874-0.34"2.63"3.06"€875.82
TB WOODS 5V442 V-belt Pulley Detachable 2 Groove 4.4 Od | AA2PWM 10Y277 5V442Quick Disconnect BushingCast Iron4 2/5"5V442-0.13"1 1/4"1.69"€156.87
TB WOODS 5V443 V-belt Pulley Detachable 3 Groove 4.4 Od | AA2PWN 10Y278 5V443Quick Disconnect BushingCast Iron4 2/5"5V443-1.69"1.31"2.38"€182.10
TB WOODS 5V444 V-belt Pulley Detachable 4 Groove 4.4 Od | AA2PWP 10Y279 5V444Quick Disconnect BushingCast Iron4 2/5"5V444-1 22/25"1.81"3.06"€180.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS 5V593 Narrow V-Belt Sheave, Cast Iron, 5V Type Belt, 5.9 inch Datum Dia.
€282.03 /unit