TB WOODS 5V1183 V-belt Pulley Detachable 3groove 11.8 Od | AE7HWF 5YKY1

TB WOODS 5V1183 Narrow V-Belt Sheave, Cast Iron, 5V Type Belt, 11.8 inch Datum Dia.

Item: AE7HWF Model: 5V1183Cross Ref: 5YKY1
In Stock

Get it by Tuesday, Jun 10

€467.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt Sheave
5v Belt Pitch Dia.11 4/5"
Belt Type5V
Bore TypeQuick Disconnect Bushing
BushingSF
Bushing RequiredSF
ConstructionArm
Datum Dia.11 4/5"
Dimension E0.31"
Dimension L2"
Dimension M0.06"
Face Width2.38"
Hub Location1"
Industry Number5V1183
Inside Dia.9 22/25"
MaterialCast Iron
Max. Rpm2120 RPM
No. Of Grooves3
Outside Dia.11 4/5"
Overall Length2 3/8"
Pitch Dia.11 4/5"
Set Screw IncludedNo
Weight24 lbs.
5vx Pitch Diameter11.8"
For Bushing SizeSF
For Bushing TypeQuick Detachable
Length Through Bore2"
Material FabricationCast
Outside Diameter11.8"
Overall Width2 3/8"
Pulley ConstructionSpoked
Pulley Industry Number5V1180
StandardsISO 9001:2015 CERTIFICATION

Shipping Info:

Ship weight (kg) 10.575
Ship height (cm)9.14
Ship length (cm)31.5
Ship width (cm)32.51
HS code8483509040
Country of OriginUS

Product Variants

ProductModelBore TypeMaterialOutside Dia.Industry NumberC Or Cx Belt Pitch Dia.Dimension EDimension LFace WidthPrice
TB WOODS 5V1252 V-belt Pulley Detachable 2 Groove 12.5 Od | AA2PWH 10Y273 5V1252Quick Disconnect BushingCast Iron12 1/2"5V1252-1/4"2"1.69"€377.90
TB WOODS 5V1602 V-belt Pulley Detachable 2 Groove 16 Od | AA2PWJ 10Y274 5V1602Quick Disconnect BushingCast Iron16"5V1602-1/4"2"1.69"€516.70
TB WOODS 5V1872 V-belt Pulley Detachable 2 Groove 18.7 Od | AA2PWK 10Y275 5V1872Quick Disconnect BushingCast Iron18.7"5V1872-1/4"2"1.69"€691.41
TB WOODS 5V1874 V-belt Pulley Detachable 4 Groove 18.7 Od | AA2PWL 10Y276 5V1874Quick Disconnect BushingCast Iron18.7"5V1874-0.34"2.63"3.06"€875.82
TB WOODS 5V442 V-belt Pulley Detachable 2 Groove 4.4 Od | AA2PWM 10Y277 5V442Quick Disconnect BushingCast Iron4 2/5"5V442-0.13"1 1/4"1.69"€156.87
TB WOODS 5V443 V-belt Pulley Detachable 3 Groove 4.4 Od | AA2PWN 10Y278 5V443Quick Disconnect BushingCast Iron4 2/5"5V443-1.69"1.31"2.38"€182.10
TB WOODS 5V444 V-belt Pulley Detachable 4 Groove 4.4 Od | AA2PWP 10Y279 5V444Quick Disconnect BushingCast Iron4 2/5"5V444-1 22/25"1.81"3.06"€180.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS 5V1183 Narrow V-Belt Sheave, Cast Iron, 5V Type Belt, 11.8 inch Datum Dia.
€467.45 /unit