TB WOODS 5368M30 | AK6XTF

TB WOODS 5368M30 Synchronous Belt, 8 Mm Pitch, 30 Mm Width

Item: AK6XTF Model: 5368M30
Limited Availability
€52.80 /unit
This product can only be shipped in multiples of 2
Request a Quote

Payment

Delivery

Product Specifications:

ItemSynchronous Belts

Shipping Info:

Ship weight (kg) 0.099
Ship length (cm)53.59
Ship width (cm)3

Product Variants

ProductModelNumber Of TeethPrice
TB WOODS 5368M20 | AK6XTE 5368M20-€36.96
TB WOODS LL8M30 | BG4GZZ LL8M30-€14.52
RFQ
TB WOODS 5368M85 | BG4KQW 5368M85-€145.20
TB WOODS 11608M50 | BG4MQP 11608M50-€145.20
TB WOODS 11048M30 | BG4NWD 11048M30-€87.12
TB WOODS 5368M50 | BG4XMJ 5368M50-€84.48
TB WOODS LL8M50 | BG4YQU LL8M50-€47.52
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TB WOODS 5368M30 Synchronous Belt, 8 Mm Pitch, 30 Mm Width
€52.80 /unit